Buy more than* S$200* and get FREE SHIPPING

Seal Machine P Type, For Pp Bands

4.25 (4)
Caution
Use with seal for PP bands.
Model
P type
Application
For PP Band
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Compatible Seal (mm) Machine Length (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Compatible Seal (mm) Machine Length (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
358 - 12 358 1.1 1PC 1 12m/mP 02445983 109.99 SGD
Shipped after 2018-02-26
420 119-8068 19 420 1.35 1PC 1 19m/mP 02445992 109.99 SGD
In stock
390 119-8050 15.5 390 1.25 1PC 1 15.5m/mP 02446001 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Packing work of factory finished goods
4
From Japan
On 2016-09-07 14:16:24
It is very handy. This time, some parts are damaged, newly purchased, but we will handle repair replacement parts like monotaro and it seems that the old machine can return to active service.
This review is about item#2446001.
I have not used it yet
3
From Japan
On 2015-08-25 15:58:59
I bought it for packing work by two people.
This review is about item#02446001.
Packing work
5
From Japan
On 2014-07-02 17:33:10
After all, it is different from cheap! It is!
This review is about item#02446001.
Box pallet prevention of load collapse
5
From Japan
On 2013-03-08 10:18:33
Easy to use
This review is about item#02445992.

Related Products