Buy more than* S$200* and get FREE SHIPPING

For Packing, New Craft Tape 200W

4.33 (3)
Adhesive Force (N/25mm)
23.1
Tensile Strength (N/10mm)
63.5
Tensile Strength (N/25mm)
157.4
Rewind Strength (N/10mm)
0.70
Adhesive Power (N/10mm)
9.10
Elongation (%)
7
Tuck (ball No.)
28
Tape Thickness (mm)
0.16
Tape Length (m)
50
...see all>
Product Options
ADD TO CART
Paper Tube Outside Diameter (mm) Base Material Tape Width (mm) Color Holding Power (mm) Adhesive Paper Tube Inside Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Paper Tube Outside Diameter (mm) Base Material Tape Width (mm) Color Holding Power (mm) Adhesive Paper Tube Inside Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 38 - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(60roll) 1 200W 03391981 199.99 SGD
Shipped after 2018-01-26
- - 75 - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(30roll) 1 200W 03392006 169.99 SGD
Shipped after 2018-01-26
- - 25 - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(100roll) 1 200W 03391972 269.99 SGD
Shipped after 2018-01-26
- - 60 - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(40roll) 1 200W 03391997 199.99 SGD
Shipped after 2018-01-26
- - 50 - - - -   1box(50roll) 1 200W 54977265 199.99 SGD
Shipped after 2018-01-30
About 81 Craft paper 50 Brown Less than 0.5 Synthetic rubber type About 75   1Roll 1 200W 02445773 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Cardboard packing
3
From Japan
On 2016-06-10 14:53:07
50 mm is slightly larger. I want you to be able to purchase a single piece of 38 mm.
This review is about item#02445773.
Used as a tape to stop packaging
5
From Japan
On 2014-12-01 14:48:07
It was easy to use.
This review is about item#02445773.
I am using it for packing with the user.
5
From Japan
On 2014-01-24 16:55:55
There is an advantage that it can stick even from the top of the tape.
This review is about item#02445773.

Related Products