Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Laminateless Type Craft Tape EF291

5.00 (1)
Adhesive Force (N/25mm)
22.63
Tensile Strength (N/10mm)
61.5
Tensile Strength (N/25mm)
145
Rewind Strength (N/10mm)
0.56
Adhesive Power (N/10mm)
9.00
Tuck (ball No.)
28
Tape Thickness (mm)
0.14
Extensibility (%)
8
Tape Length (m)
50
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Color Holding Power (mm) Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Holding Power (mm) Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1box(50roll) 1 EF291 54977317 179.99 SGD
Shipped after 2018-05-09
Brown 0.5 or less (gap) Synthetic rubber Special craft paper 1Roll 1 EF291 05811373 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Kraft tape
5
From Japan
On 2016-09-09 13:21:30
Laminationless type Kraft tape EF 291 is cheap and easy to use
This review is about item#5811373.

Related Products