Buy more than* S$200* and get FREE SHIPPING

Cloth Tape 337Eg For Construction Recuperation

4.26 (43)
Adhesive Force (N/25mm)
8.43
Tensile Strength (N/10mm)
55.3
Tensile Strength (N/25mm)
138.3
Rewind Strength (N/10mm)
1.96
Adhesive Power (N/10mm)
3.37
Holding Power (mm)
0.5 or less
Elongation (%)
13
Tuck (ball No.)
27
Tape Thickness (mm)
0.28
Tape Length (m)
25
Color
Green
...see all>
Product Options
ADD TO CART
Adhesive Base Material Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Base Material Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rubber-based Staple cloth 25 1Box(60Roll) 1 337EG 87105094 159.99 SGD
In stock
Rubber type Rayon staple cloth 25 1Roll 1 337EG 05812511 2.99 SGD
In stock
Rubber type Staple fiber cloth 50 1Roll 1 337EG 08555303 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 11
3 star 4
2 star 3
1 star 1
Review Rating: 4.26
43 Customer Reviews
The reviews are automatic translation.
Heavy-duty packing
5
From Japan
On 2017-06-18 17:27:57
I think that it is more powerful than a general cloth tape. I use it except for curing.
This review is about item#5812511.
Preliminary curing provisional preservation
5
From Japan
On 2017-05-17 09:53:39
I would like to select the strength of adhesion according to the application. I think that it is good if you do not use it when walking.
This review is about item#87105094.
Curing of painting work
5
From Japan
On 2017-01-10 16:53:13
There are also cheaper ones, but the adhesive strength is not too strong, it is not too weak, and the adhesive does not remain, it is a very good product.
This review is about item#8555303.
Building painting
4
From Japan
On 2015-12-16 18:25:55
It is my first purchase, but I tried to use it normally. I think that it is a good product.
This review is about item#87105094.
Mounting of color plate of plate type
5
From Japan
On 2015-07-13 10:00:48
I have always loved this tape since I found this item. It is strong in water, resistant to heat, and it does not get sticky after peeling even if it sticks for a while. We tried various cloth tapes in past 20 or more mail-order and mass retailers, but there was absolutely no superiority to the overall evaluation of this tape. I look forward to working with you.
This review is about item#05812511.
Curing of outer wall painting
5
From Japan
On 2015-01-21 17:18:17
Because it was a curing for painting that can be used without problems so I wanted to keep costs as possible, so I was satisfied with the price
This review is about item#87105094.
Packing work
5
From Japan
On 2015-01-07 22:40:18
Can be used without problems
This review is about item#05812511.
Paste vinyl
5
From Japan
On 2014-09-27 09:13:30
I always use the same tape, but I can be satisfied with the price can be purchased cheaply.
This review is about item#05812511.
For notifying of well-known matters
5
From Japan
On 2014-09-18 13:40:56
Recently I can hardly purchase separately, the number of DIY which is a box seller like construction contractor has increased. This product is very sticky and very handy.
This review is about item#05812511.
Curing of outer wall painting etc
3
From Japan
On 2014-08-22 00:59:03
Somewhat satisfied. I am happy if you can make it a little cheaper with mass purchase.
This review is about item#87105094.

Related Products