Buy more than* S$200* and get FREE SHIPPING

No.357 Cloth Adhesive Tape

3.90 (10)
Adhesive Force (N/25mm)
17.64
Tensile Strength (N/25mm)
153.5
Rewind Strength (N/10mm)
0.86
Tuck (ball No.)
31
Tape Thickness (mm)
0.23
Tape Length (m)
25
...see all>
Product Options
ADD TO CART
Adhesive Strength (N/cm) Adhesive Extensibility (%) Paper Tube Inside Diameter (mm) Paper Tube Outside Diameter (mm) Base Material Tape Width (mm) Type Tensile Strength (N/10mm) Color Adhesive Power (N/10mm) Holding Power (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Strength (N/cm) Adhesive Extensibility (%) Paper Tube Inside Diameter (mm) Paper Tube Outside Diameter (mm) Base Material Tape Width (mm) Type Tensile Strength (N/10mm) Color Adhesive Power (N/10mm) Holding Power (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 9 - - - 100 - 56.6 - 7.21 - 1box(18roll) 1 No.357 23778378 179.99 SGD
Shipped after 2018-05-28
- - 9 - - - 50 - 56.6 - 7.21 - 1box(30roll) 1 No.357 54977247 159.99 SGD
Shipped after 2018-06-05
7.42 Synthetic rubber 8 About 75 About 81 Staple fiber cloth 25 Hot melt system 61.4 Brown 7.42 0.5 or less 1Roll 1 No.357 05810445 3.99 SGD
Shipped after 2018-05-28
7.42 Synthetic rubber type 8 About 75 About 81 Rayon staple cloth 38 Hot melt system 61.4 Tea color 7.42 0.5 or less 1Roll 1 No.357 05810454 4.99 SGD
Shipped after 2018-05-28
7.42 Synthetic rubber 8 About 75 About 81 Staple fiber cloth 50 Hot melt system 61.4 Brown 7.42 0.5 or less 1Roll 1 No.357 08210106 4.99 SGD
Shipped after 2018-05-28
7.42 Synthetic rubber 8 About 75 About 81 Staple fiber cloth 60 Hot melt system 61.4 Brown 7.42 0.5 or less 1Roll 1 No.357 05810463 6.99 SGD
Shipped after 2018-05-28
7.42 Synthetic rubber type 8 About 75 About 81 Rayon staple cloth 75 Hot melt system 61.4 Tea color 7.42 0.5 or less 1Roll 1 No.357 05810472 8.99 SGD
Shipped after 2018-05-28
7.42 Synthetic rubber 8 About 75 About 81 Staple fiber cloth 100 Hot melt system 61.4 Brown 7.15 0.5 or less 1Roll 1 No.357 05810436 10.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 3.90
10 Customer Reviews
The reviews are automatic translation.
Product component. It is a little wide and convenient for luggage
5
From Japan
On 2017-12-21 17:23:21
I am satisfied. Both the size and the use. I can not find it elsewhere, thanks for the monotaro.
This review is about item#5810463.
Specification for watch
5
From Japan
On 2016-04-01 15:08:48
The variety of tape width is also abundant, the price is affordable, the thinness of the material is somewhat concerned in the summer, but adhesiveness does not matter and usability is good. It is one of my favorites.
This review is about item#05810472.
Packing work
5
From Japan
On 2015-11-19 13:51:39
Adhesion is excellent and easy to use.
This review is about item#05810472.
Fixed, pasted. Bonding
5
From Japan
On 2013-12-14 18:05:14
It's sticky and it's also good
This review is about item#05810436.
Packing of products
2
From Japan
On 2013-07-25 11:49:13
I put priority on cost and made it a standard product, but I was concerned that floating and peeling stand out in a short time I recently had complaints from customers and switched to other products with strong adhesion at high prices I think that it is suitable for compact and lightweight packaging but I think that it is unsuitable for heavy objects
This review is about item#08210106.
I tried packing.
1
From Japan
On 2010-11-19 19:23:45
It is easy to peel off because the adhesive is thin. Many complaints have occurred. It is a bad product.
This review is about item#05810445.
Packing work
5
From Japan
On 2010-05-13 08:40:59
Conventionally, it is used for product packing which used 50 mm in width, but there is no problem in terms of strength. (The number of turns is the same.) However, not limited to this size, it is too early to finish using it at a length of 25 m, so I would like you to increase the handling length of 50 m if possible.
This review is about item#05810454.
Packing at the time of product shipment
5
From Japan
On 2010-04-23 09:06:03
The narrow type is very convenient when packing small items.
This review is about item#05810445.
Keep the goods on,
1
From Japan
On 2010-04-03 16:25:25
Very good
This review is about item#05810445.
Packing of goods
5
From Japan
On 2007-10-30 17:33:18
Even though the price is cheap, the feeling of use is the best. It is a dishless article.
This review is about item#05810436.

Related Products