Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Colour Cloth Adhesive Tape No.364

5.00 (1)
Adhesive Force (N/25mm)
17.15
Tensile Strength (N/10mm)
70.7
Tensile Strength (N/25mm)
196
Rewind Strength (N/10mm)
0.93
Tuck (ball No.)
32
Tape Thickness (mm)
0.26
Extensibility (%)
9
Tape Length (m)
25
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Paper Tube Inside Diameter (mm) Paper Tube Outside Diameter (mm) Base Material Color Holding Power (mm) Adhesive Strength (N/cm) Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Paper Tube Inside Diameter (mm) Paper Tube Outside Diameter (mm) Base Material Color Holding Power (mm) Adhesive Strength (N/cm) Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 75 About 81 Staple fiber cloth Green 0.5 or less 7.4 Synthetic rubber 1Roll 1 No.364 50320706 8.99 SGD
In stock
About 75 About 81 Staple fiber cloth Red 0.5 or less 7.4 Synthetic rubber 1Roll 1 No.364 50320672 7.99 SGD
In stock
About 75 About 81 Staple fiber cloth Yellow 0.5 or less 7.4 Synthetic rubber 1Roll 1 No.364 50320681 8.99 SGD
In stock
About 75 About 81 Staple fiber cloth Blue 0.5 or less 7.4 Synthetic rubber 1Roll 1 No.364 50320697 8.99 SGD
In stock
About 75 About 81 Staple fiber cloth Silver 0.5 or less 7.4 Synthetic rubber 1Roll 1 No.364 50320715 8.99 SGD
In stock
About 75 About 81 Staple fiber cloth Pink 0.5 or less 7.4 Synthetic rubber 1Roll 1 No.364 50320724 8.99 SGD
In stock
- - - - - 7.40 - 1box(30roll) 1 No.364 54977335 209.99 SGD
Shipped after 2018-06-27
- - - - - 7.40 - 1box(30roll) 1 No.364 54977326 209.99 SGD
Shipped after 2018-06-27
About 75 About 81 Rayon staple cloth Black Less than 0.5 7.40 Synthetic rubber type 1Roll 1 No.364 02445712 8.99 SGD
In stock
About 75 About 81 Staple fiber cloth White Less than 0.5 7.40 Synthetic rubber 1Roll 1 No.364 02445721 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Binding
5
From Japan
On 2013-10-08 13:31:57
It gets a reputation as it gets up according to the wishes of customers. It can be saved because it can be purchased from a small amount rather than a mass purchase. I purchase it on the discount day of the tape. I'm happy if there are discount days a little more often.
This review is about item#02445712.

Related Products