Buy more than* S$200* and get FREE SHIPPING

Flooring Fixing Double Sided Tape 931

5.00 (3)
Caution
You cannot use for the material of the soft vinyl chloride which includes the plasticizer
Purpose
For flooring fixing.
Rewind Strength (N/10mm)
More than 0.49
Adhesive Power (N/10mm)
5,54(Weak adhesion) 10,04(Strong adhesion)
Adhesive
Synthetic rubber
Tape Thickness (mm)
0.41
Paper Tube Inside Diameter (mm)
About 75
Paper Tube Outside Diameter (mm)
About 81
Tape Length (m)
15
Base Material
Staple fiber cloth
Tape Width (mm)
50
Color
White
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 931 05843677 10.63 SGD
Shipped after 2017-07-31
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Fasten vinyl sheet to concrete floor
5
From Japan
On 2017-06-26 03:32:23
The concrete floor was slightly dusty feeling, but it was cleanly attached when it was lightly cleaned and pasted. I do not know the durability yet, but it can be used quite well.
This review is about item#05843677.
Refill toilet cushion floor
5
From Japan
On 2014-06-02 19:55:37
Adhesion is also firm, thickness is thin and easy to use. There is also 15 meters so we can afford to use it more than necessary. Also, it was saved at home center and cheaper than anywhere
This review is about item#05843677.
Use it when pulling a sandpaper onto a wood block.
5
From Japan
On 2014-02-24 13:41:18
It is a double-sided tape with a moderate adhesive power over the price.
This review is about item#05843677.

Related Products