Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Adhesion Tape For Packing

5.00 (3)
Tensile Strength (N/10mm)
38.4
Tape Thickness (mm)
0.17
Tape Length (m)
50
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Adhesive Power (N/10mm) Holding Power (mm) Tuck (ball No.) Adhesive Extensibility (%) Base Material Color Shape Adhesive Force (N/25mm) Tensile Strength (N/25mm) Rewind Strength (N/10mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Power (N/10mm) Holding Power (mm) Tuck (ball No.) Adhesive Extensibility (%) Base Material Color Shape Adhesive Force (N/25mm) Tensile Strength (N/25mm) Rewind Strength (N/10mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.96 - 11 - 29 - - - 17.45 91.1 0.68 1box(30roll) 1 EF670 54977274 269.99 SGD
Shipped after 2018-06-28
4.96 0.5 or less 11 Synthetic rubber type 29 PE Warifu Semi-transparent Pro packaging 1 volume 17.45 91.1 0.68 1Roll 1 EF670 05811382 8.99 SGD
In stock
6.06 0.5 or less 23 Synthetic rubber 30 PE Warifu Brown Pro packaging 1 roll 16 90.0 0.57 1Roll 1 EF671H 07694477 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When making a box
5
From Japan
On 2017-04-19 10:24:52
It is easy to cut by hand, and it is good to be able to paste even from once stuck. Also, because it can be described with magic, I do not feel heavier than cloth tape, and it is very satisfying because it is very user friendly.
This review is about item#5811382.
For packing
5
From Japan
On 2016-11-25 15:43:20
I found what I was looking for. It was easy to stick and stick.
This review is about item#7694477.
For use in packaging
5
From Japan
On 2015-08-11 02:14:26
Packing was a good product.
This review is about item#05811382.

Related Products