Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Carpet Roller Refilling Tape

3.00 (2)
Core Diameter (mm)
38
Tape Width (mm)
160
Material
Paper is chestnut wood material/ paper Synthetic rubber / adhesive
Type
For refilling
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3PC) 1 G-101 05811416 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning the floor, cleaning futon etc
5
From Japan
On 2016-12-30 02:07:49
There is no problem if you cut carefully. Cleanliness is good.
This review is about item#05811416.
House cleaning
1
From Japan
On 2015-04-30 01:23:26
Cuts can not cut cleanly in reverse. It is better not to.
This review is about item#05811416.

Related Products