Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Calcium Carbonate Paint Masking Film

4.50 (2)
Sheet Length (m)
18
Heat-Resistant Temperature (deg C)
80
Tape Type
Japanese paper
Tape Width (mm)
15
Color
Milky white
Thickness (mm)
0.01
...see all>
Product Options
ADD TO CART
Number of Foldings Finishing Width (mm) Sheet Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Foldings Finishing Width (mm) Sheet Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 300 1800 1Box(40Roll) 1 - 03402987 349.99 SGD
Shipped after 2018-06-29
8 300 2100 1Box(40Roll) 1 - 03402996 399.99 SGD
In stock
4 100 300 1Box(60Roll) 1 - 03402953 239.99 SGD
In stock
4 150 550 1Box(60Roll) 1 - 03402962 249.99 SGD
In stock
4 150 1000 1Box(60Roll) 1 - 03402971 349.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Masking for painting
5
From Japan
On 2015-04-09 07:43:24
Price is cheap compared with others, performance is not inferior at all, but it is not cheap shopping, but if there are more cheap ones, it is better
This review is about item#03402953.
Painting work etc.
4
From Japan
On 2008-07-01 21:45:38
I would like you to have something longer than 2100
This review is about item#03402996.

Related Products