Buy more than* S$200* and get FREE SHIPPING

AF Type Swivel Caster, Reinforced Nylon Wheel, With An Adjuster Foot

Wheel Width W(mm)
45
Allowable Load (daN[kgf])
250[255]
Bore Diameter P (phi mm)
11
Finishing (Metal Compatibletings)
Unichrome plating
Material (Wheel)
Reinforced nylon (input B )
Model
AF type
Shape
Universal car
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Wheel Diameter D (phi mm) Eccentricity E (mm) Mounting Dimentsion X x Y(X1 x Y2)(mm) Attachment Height H (mm) Turning Radius (mm) Mounting Seat A x B (mm) Brake Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Wheel Diameter D (phi mm) Eccentricity E (mm) Mounting Dimentsion X x Y(X1 x Y2)(mm) Attachment Height H (mm) Turning Radius (mm) Mounting Seat A x B (mm) Brake Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
278-3665 65 51 80x80 (75x75) 95 85 102 x 102 Pear 1PC 1 AF-65 02535312 53.99 SGD
Shipped after 2018-04-27
278-3657 50 46 80x80(75x75) 74 73 102x102 None 1PC 1 AF-50 06585485 46.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products