Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

G Type Swivel Caster, Rubber Wheel And Single Bearing, Plate Type

4.71 (14)
Caution
End part number is RH, wheel construction material is hardened rubber.
Finishing (Metal Compatibletings)
Trivalent unichrome
Type
Rubber wheel * RH is hard rubber.
Material (Wheel)
Rubber
Shape
Universal car
...see all>
Product Options
ADD TO CART
Turning Radius (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Wheel Width (mm) Wheel Diameter (phi mm) Mounting Hole Diameter P(mm) Brake Wheel Diameter D (phi mm) Model Allowable Load (daN) TRUSCO Part Number Eccentricity E (mm) Attachment Height H (mm) Allowable Load (daN[kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Turning Radius (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Wheel Width (mm) Wheel Diameter (phi mm) Mounting Hole Diameter P(mm) Brake Wheel Diameter D (phi mm) Model Allowable Load (daN) TRUSCO Part Number Eccentricity E (mm) Attachment Height H (mm) Allowable Load (daN[kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 35x30 28x23 12 25 4.2 Pear 25 G type free vehicle 8 342-2160 8 35 8[8.2] 1PC 1 G-25R 02455844 1.99 SGD
Shipped after 2018-06-25
27 38 x 32 30 x 24 14 32 4.2 Pear 32 G type free vehicle 12 342-2178 10 42 12[12.2] 1PC 1 G-32R 02455862 1.99 SGD
Shipped after 2018-06-25
32 46x38 36x28 17 38 5.3 None 38 G type Universal car 20 342-2186 12 50 20[20.4] 1PC 1 G-38R 02455887 2.99 SGD
Shipped after 2018-06-25
42 59x47 46 x 35 20 50 6.5 Pear 50 G type free vehicle 30 - 16 65 30[30.6] 1PC 1 G-50R 02455905 3.99 SGD
Shipped after 2018-06-25
53 70x58 55x42 25 65 8.8 None 65 G type Universal car 40 - 19 80 40[40.8] 1PC 1 G-65RH 02455941 6.99 SGD
Shipped after 2018-06-25
57 70x58 55x42 25 75 8.8 None 75 G type Universal car 50 - 19 90 50[51.0] 1PC 1 G-75RH 02455984 6.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
As a storage box caster
5
From Japan
On 2018-01-10 16:25:31
In general shape it is probably the smallest. It is useful enough to withstand load. Speaking of greed, if there is another one small, it will be saved without taking height. Rubber cars are recommended because you do not have to worry about scratches on the floor.
This review is about item#02455844.
To move heavy objects easily
5
From Japan
On 2017-12-26 15:33:30
It's durable and it's rubber, so it's easy to move heavy objects smoothly. The most important thing is price cheapness. You can not purchase at this price at home center · ·
This review is about item#2455887.
Product production
5
From Japan
On 2017-10-08 07:41:18
Purchased as a substitute for hammer casters, size and mounting holes were the same
This review is about item#02455905.
To the casters of the chestnut
3
From Japan
On 2017-08-09 12:34:00
I made it possible to operate it by attaching it to a box of a storage box and a color box. It is easy at the time of cleaning.
This review is about item#2455887.
By changing the parts of the dolly.
5
From Japan
On 2017-05-19 19:52:20
It seems that there is no problem because it is a perfect fit. In the future, I would like to order as an occasional replacement.
This review is about item#2455984.
Create benches with castors
5
From Japan
On 2017-02-15 17:24:01
Because it was inexpensive, I bought it for a little extra. It has a sense of stability, the sound is quiet, and I can move very smoothly, so I am feeling good.
This review is about item#2455905.
For conveying
5
From Japan
On 2016-08-16 21:14:14
It is easy to operate by easy fixing to the small accessory and I am satisfied. I am scared of using it for everything
This review is about item#2455844.
Creating dolly
5
From Japan
On 2016-07-27 22:32:10
The movement is smooth. I also expect durability.
This review is about item#02455887.
I made the chest of the washroom moveable.
5
From Japan
On 2015-11-26 16:25:37
It is possible to move smoothly without gently scratching the floor material.
This review is about item#02455862.
Barrier-free proxy car production
5
From Japan
On 2015-11-18 22:23:53
Catalog, very useful for moving lightweight items
This review is about item#02455844.

Related Products