Buy more than* S$200* and get FREE SHIPPING

K2 Type Rigid Caster , Rubber Wheel

Mounting Hole Diameter P(mm)
11
Mounting Dimensions XxY (mm)
80x80(75x75)
Wheel Width (mm)
40
Brake
None
...see all>
Product Options
ADD TO CART
Allowable Load (daN) Shape Eccentricity E (mm) TRUSCO Part Number Attachment Height H (mm) Allowable Load (daN[kgf]) Mounting Seat A x B (mm) Bore Diameter P (phi mm) Finishing (Metal Compatibletings) Mounting Height (mm) Material (Wheel) Wheel Diameter (phi mm) Wheel Diameter D (phi mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (daN) Shape Eccentricity E (mm) TRUSCO Part Number Attachment Height H (mm) Allowable Load (daN[kgf]) Mounting Seat A x B (mm) Bore Diameter P (phi mm) Finishing (Metal Compatibletings) Mounting Height (mm) Material (Wheel) Wheel Diameter (phi mm) Wheel Diameter D (phi mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160 - - - 170 - 102x102 - unichro plating - Rubber (B input) - 130 K2-inch fixed car 1PC 1 WK2-130 02546135 25.99 SGD
In stock
180 Rigid wheel - 379-8143 190 180[183.6] 104x110 11 Unichrome plating 190 Rubber (consists of B) 150 150 K2 type rigid wheel 1PC 1 WK2-150 02455555 25.99 SGD
In stock
ADD TO CART

Related Products