Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SA Type Swivel Caster, Double Bearing, Angle TypeNylon Wheel

4.67 (3)
Material (Wheel)
Nylon
...see all>
Product Options
ADD TO CART
Allowable Load (daN[kgf]) TRUSCO Part Number Shape Angle Size H (mm) Wheel Diameter D (phi mm) Angle Size G (mm) Allowable Load (daN) Turning Radius (mm) Eccentricity E (mm) Angle Size E (mm) Angle Size F (mm) Finishing (Metal Compatibletings) Angle Size D (mm) Wheel Width (mm) Angle Size C (mm) Type Angle Size B (mm) Wheel Diameter (phi mm) Angle Size A (mm) Brake Attachment Height H (mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (daN[kgf]) TRUSCO Part Number Shape Angle Size H (mm) Wheel Diameter D (phi mm) Angle Size G (mm) Allowable Load (daN) Turning Radius (mm) Eccentricity E (mm) Angle Size E (mm) Angle Size F (mm) Finishing (Metal Compatibletings) Angle Size D (mm) Wheel Width (mm) Angle Size C (mm) Type Angle Size B (mm) Wheel Diameter (phi mm) Angle Size A (mm) Brake Attachment Height H (mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90[91.8] 278-3363 - 1 100 21 90 82 32 16 20 Uni-chrome plated finish 10 32 20 SA type (freely) 61 100 45 None 132 SA Type Swivel 1PC 1 SA-100N 02456185 15.99 SGD
Shipped after 2018-06-25
40[40.8] 278-3339 Universal car 4 50 19 40 47 22 15.5 19 Uni-chrome plated finish 9 21 13.5 SA type (flexible) 51 50 31 Pear 65 SA type Universal car 1PC 1 SA-50N 02456237 3.99 SGD
Shipped after 2018-06-25
60[61.2] - Universal car 1 65 21 60 61 27 16 20 Unichrome plated finish 10 25 20 SA type (flexible) 61 65 45 None 88 SA type Universal car 1PC 1 SA-65N 02456255 10.99 SGD
Shipped after 2018-06-25
60[61.2] 278-3355 Universal car 1 75 21 60 66 28 16 20 Unichrome plated finish 10 25 20 SA type (flexible) 61 75 45 None 96 SA type Universal car 1PC 1 SA-75N 02456282 10.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
On the foot part of the sandblast cabinet
5
From Japan
On 2016-11-10 22:30:58
This caster was very helpful because I did not put it in the home center. Besides, it is very convenient because it can be easily installed in the L-shaped angle of the foot part of the sandblast cabinet.
This review is about item#2456237.
Workbench
4
From Japan
On 2014-09-29 23:06:56
The movement is light.
This review is about item#02456282.
Mounting on steel shelf
5
From Japan
On 2014-05-30 21:18:22
In order to move the steel shelf, I bought two SA-50 Nos which can lock with this product. I am satisfied that the nylon wheels are harder to break than rubber wheels with many wheel wear and breakdowns. Those who are concerned about sounds and vibrations while moving think that rubber wheels are good, but if you do not mind, we recommend you here.
This review is about item#02456237.

Related Products