Buy more than* S$200* and get FREE SHIPPING

SA Type Swivel Caster, Double Bearing, Angle Type, With Stopper, Nylon Wheel

4.80 (5)
Material (Wheel)
Nylon
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Allowable Load (daN) Turning Radius (mm) Eccentricity E (mm) Angle Size E (mm) Angle Size F (mm) Finishing (Metal Compatibletings) Angle Size D (mm) Mounting Height (mm) Angle Size C (mm) Wheel Width (mm) Angle Size B (mm) Type Angle Size A (mm) Wheel Diameter (phi mm) Attachment Height H (mm) Brake Allowable Load (daN[kgf]) Model Angle Size H (mm) Shape Wheel Diameter D (phi mm) Angle Size G (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Allowable Load (daN) Turning Radius (mm) Eccentricity E (mm) Angle Size E (mm) Angle Size F (mm) Finishing (Metal Compatibletings) Angle Size D (mm) Mounting Height (mm) Angle Size C (mm) Wheel Width (mm) Angle Size B (mm) Type Angle Size A (mm) Wheel Diameter (phi mm) Attachment Height H (mm) Brake Allowable Load (daN[kgf]) Model Angle Size H (mm) Shape Wheel Diameter D (phi mm) Angle Size G (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
379-6949 60 70 27 16 20 Uni-chrome plated finish 10 88 20 25 61 SA type (freely with brake) 45 65 88 With 60[61.2] SA Type Swivel 1 - 65 21 1PC 1 SA-65NS 02540851 12.99 SGD
In stock
278-3452 40 49 22 15.5 19 Unichrome plated finish 9 65 13.5 21 51 SA type (with free brake) 31 50 65 Included 40[40.8] SA type Universal car 4 Universal car S 50 19 1PC 1 SA-50NS 02540815 5.99 SGD
In stock
278-3479 60 71 28 16 20 Unichrome plated finish 10 96 20 25 61 SA type (with free brake) 45 75 96 Included 60[61.2] SA type Universal car 1 Universal car S 75 21 1PC 1 SA-75NS 02540912 12.99 SGD
In stock
278-3487 90 82 32 16 20 Unichrome plated finish 10 132 20 32 61 SA type (with free brake) 45 100 132 Included 90[91.8] SA type Universal cars 1 Universal car S 100 21 1PC 1 SA-100NS 02540711 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
On the foot part of the sandblast cabinet
5
From Japan
On 2016-11-10 22:31:37
This caster was very helpful because I did not put it in the home center. Besides, it is very convenient because it can be easily installed in the L-shaped angle of the foot part of the sandblast cabinet.
This review is about item#2540815.
Exchange of BBQ grill casters
5
From Japan
On 2016-08-23 14:56:44
The two legs of the BBQ grill made by USA were stiff and difficult to move and set up at the BBQ party in the courtyard where the two remaining legs were fixed with the wheel not rotatable. So stop cutting the two wheels of the BBQ grill and cut it so that the heights of the four feet are aligned. Cut part Since the sheet metal shape of the foot is 2 mm thick L-shaped metal, the casters purchased inside the metal of this foot are fixed with 4 screws. By all means it became a free leg with a stopper, and the movement and storage of the BBQ grill became easy. Since the load capacity was about half of the allowance, I chose the product, so the movement is smooth and no problem.
This review is about item#2540815.
Required for steel rack
5
From Japan
On 2015-07-06 14:40:47
I bought it to make it easy to move the steel rack. Thanks to the layout change, it will be useful instead of a dolly. In my office, I attach it to all steel racks. However, it can not be said that the delivery date is too long.
This review is about item#02540851.
Workbench
4
From Japan
On 2014-09-29 23:05:45
The movement is light.
This review is about item#02540912.
Mounting on steel shelf
5
From Japan
On 2014-05-30 21:16:27
In order to move the steel shelf, I bought two items that I can lock and two SA-50N. I am satisfied that the nylon wheels are harder to break than rubber wheels with many wheel wear and breakdowns. Those who are concerned about sounds and vibrations while moving think that rubber wheels are good, but if you do not mind, we recommend you here.
This review is about item#02540815.

Related Products