Buy more than* S$200* and get FREE SHIPPING

SR Type Rigid Caster, Nylon Wheel

4.00 (1)
2014 TRUSCO Published Page
1-2028
Mounting Hole Diameter P(mm)
8.8
Material (Wheel)
Nylon
Brake
None
...see all
Product Options
ADD TO CART
Eccentricity E (mm) Shape Wheel Diameter D (phi mm) Allowable Load (daN) Attachment Height H (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Model TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eccentricity E (mm) Shape Wheel Diameter D (phi mm) Allowable Load (daN) Attachment Height H (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Model TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 100 60 122 100x58 82x40 unichro plating 25 SR fixed-car 327-9251 1PC 1 SR-100N 02455695 9.21 SGD
Shipped after 2017-05-29
- - 50 60 70 70x47 55x28 unichro plating 28 SR fixed-car 327-9227 1PC 1 SR-50N 02455731 4.60 SGD
Shipped after 2017-06-02
- - 65 70 85 70x47 55x28 unichro plating 25 SR fixed-car 327-9235 1PC 1 SR-65N 02455765 5.12 SGD
Shipped after 2017-06-02
- Rigid wheel 75 80 93 70x47 55x28 Unichrome plating 25 SR type rigid wheel 327-9243 1PC 1 SR-75N 02455792 5.30 SGD
Shipped after 2017-06-02
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as an existing replacement
4
From Japan
On 2014-12-13 09:34:43
Because it is an integrated type, it is impossible to exchange casters only. But it is also a good item for price.
This review is about item#02455695.

Related Products