Buy more than* S$200* and get FREE SHIPPING

SR Type Rigid Caster, Rubber Wheel

Mounting Hole Diameter P(mm)
8.8
Brake
None
...see all>
Product Options
ADD TO CART
Wheel Width (mm) Material (Wheel) 2014 TRUSCO Published Page Model Wheel Diameter D (phi mm) Shape Allowable Load (daN) TRUSCO Part Number Eccentricity E (mm) Attachment Height H (mm) Allowable Load (daN[kgf]) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Width (mm) Material (Wheel) 2014 TRUSCO Published Page Model Wheel Diameter D (phi mm) Shape Allowable Load (daN) TRUSCO Part Number Eccentricity E (mm) Attachment Height H (mm) Allowable Load (daN[kgf]) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 Hadogomu 1-1981 SR fixed-car 50 - 50 332-1410 - 70 50[51.0] 70x47 55x28 unichro plating 1PC 1 SR-50RH 02455756 4.99 SGD
Shipped after 2018-04-27
25 Hadogomu 1-1981 SR fixed-car 75 - 60 332-1436 - 93 60[61.2] 70x47 55x28 unichro plating 1PC 1 SR-75RH 02455817 6.99 SGD
In stock
25 Hadogomu 1-1981 SRfixed-car 65 Fixedcars 50 332-1428 - 85 50[51.0] 70x47 55x28 Uni-chrome plated 1PC 1 SR-65RH 02455774 5.99 SGD
Shipped after 2018-04-27
25 Hard rubber - SR type rigid wheel 100 Rigid wheel 50 332-1401 - 122 50[51.0] 100x58 82x40 Unichrome plating 1PC 1 SR-100RH 02455713 9.99 SGD
In stock
ADD TO CART

Related Products