Buy more than* S$200* and get FREE SHIPPING

U Bolt, Nut

4.00 (2)
Purpose
Pipe and wood block fixing. As mounting brackets to the ground-floor, walls.
...see all>
Product Options
ADD TO CART
Screw Diameter (W) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Nominal Designation Dimensions L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter (W) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Nominal Designation Dimensions L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
41706 83 8.2 65 3/8x2 93 Steel(SS400) 1PC 1 15-801 06584977 2.99 SGD
Shipped after 2018-01-22
1/2 141 11 117 1/2x4 161 Steel (SS400) 1PC 1 15-804 06585004 6.99 SGD
Shipped after 2018-01-23
3/8 71 8.2 53 3/8x1 1/2 82 Steel (SS400) 1PC 1 15-800 06584961 2.99 SGD
Shipped after 2018-01-22
1/2 115 11 91 1/2x3 130 Steel (SS400) 1PC 1 15-803 06584995 5.99 SGD
Shipped after 2018-01-22
3/8 96 8.2 79 3/8x2 1/2 117 Steel (SS400) 1PC 1 15-802 06584986 3.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For myself
3
From Japan
On 2017-10-29 11:09:08
I do not know because I did not seem to have made the wrong goods.
This review is about item#6584977.
Fixation of single tube
5
From Japan
On 2015-05-29 20:19:13
We must set up power stewards in the construction of photovoltaic power plants. Because the frame itself is assembled with a single pipe pipe, we use this U-bolt to attach the dactor channel to the mount. Then, install the power control on that duct channel. It is solid and easy to use. We will also use it for future construction.
This review is about item#06584961.

Related Products