Buy more than* S$200* and get FREE SHIPPING

Bolt Nut U type, Long Foot

4.60 (5)
Purpose
Pipe / wood block fixing. As mounting brackets to the ground-floor, walls.
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Surface Processing Dimensions D (mm) Dimensions A (mm) Nominal Designation Screw Diameter Dimensions L (mm) Pitch Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Surface Processing Dimensions D (mm) Dimensions A (mm) Nominal Designation Screw Diameter Dimensions L (mm) Pitch Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - 1PC 1 15-812 06584864 1.99 SGD
In stock
47 Unichrome plating 5.3 37 M6x80 M6 85 1 Steel (SS400) 1PC 1 15-813 06584873 1.99 SGD
In stock
67 Unichrome plating 7 52 M8x100 M8 108 1.25 Steel (SS400) 1PC 1 15-814 06584882 2.99 SGD
In stock
78 Unichrome plating 7 63 M8x110 M8 117 1.25 Steel (SS400) 1PC 1 15-815 06584891 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Boat trailer repair
5
From Japan
On 2017-04-21 20:20:06
I used it for repairing the boat trailer, but there is no problem.
This review is about item#6584891.
Lid handle
5
From Japan
On 2016-11-14 21:11:55
Commercially available items are large in inches size, but since this item is millimeters, it is convenient to add nuts and so on.
This review is about item#6584873.
Bracket fixing
3
From Japan
On 2016-07-16 07:51:20
Please indicate the dimension of P in the figure.
This review is about item#06584891.
Trailer repair
5
From Japan
On 2016-04-08 15:25:00
I was saved by the size of nice feeling.
This review is about item#06584864.
House DIY
5
From Japan
On 2015-02-03 15:16:22
In the home center it is useful because there are few stores where the type and number are satisfactory.
This review is about item#06584882.

Related Products