Buy more than* S$200* and get FREE SHIPPING

Long-Legged U-Shapped Bolt Set

3.89 (9)
Purpose
Pipe / wood block fixing. As mounting brackets to the ground-floor, walls.
Material
Steel (SS400)
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Dimensions A (mm) Screw Diameter Dimensions L (mm) Pitch Tolerance (mm) Compatible Pipe Diameter (phi mm) Dimensions B (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Dimensions A (mm) Screw Diameter Dimensions L (mm) Pitch Tolerance (mm) Compatible Pipe Diameter (phi mm) Dimensions B (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
67 23 M6 67 1 - 21.7 33 5.3 1PC 1 15-816 06584742 1.99 SGD
In stock
75 28 M6 75 1 - 27.2 39 5.3 1PC 1 15-817 06584751 1.99 SGD
In stock
85 35 M6 85 1 +/-1 34 45 5.3 1PC 1 15-818 06584767 1.99 SGD
In stock
96 34 M8 96 1.25 - 34 49 7 1PC 1 15-819 06584776 2.99 SGD
In stock
110 50 M8 110 1.25 - 48.6 66 7 1PC 1 15-820 06584785 2.99 SGD
In stock
115 63 M8 115 1.25 +/-1 60.5 78 7 1PC 1 15-821 06584794 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 6
3 star 2
2 star 0
1 star 0
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
Stop the fence and the fence
4
From Japan
On 2018-04-13 09:21:24
It is cheap, easy to use as the screw thread is long. There is no looseness after tightening.
This review is about item#6584751.
I used a very thick steel pipe pile to wind up the windbreak net to the prism of the fence around the house.
5
From Japan
On 2017-11-07 19:06:12
It fits perfectly for a 26 mm diameter steel pipe pipe and it was able to be fixed firmly to the pole of the fence. It was exactly the best fit U bolt that I thought was made for this. The only problem was struggling to peel off the sticker stuck on each one. Adhesives which can not be easily peeled off even by organic solvent such as alcohol were used. I hope you improve this point.
This review is about item#6584751.
maintenance
3
From Japan
On 2015-12-01 18:12:03
It feels like a flat bar is weak.
This review is about item#06584785.
Connect pipe and material
3
From Japan
On 2014-08-25 07:37:49
Quality is not a problem, but the price is equivalent to the neighborhood home center, or maybe it is rather expensive. Although it was a feeling of use, the nut was deeply contained in the bolt at the time of arrival, but in order to use it naturally I had to pull out the nut once, but it took a lot of trouble in the work. I want you to sell it from the standpoint of the side you use. Unless the above is improved, I think that you will probably buy it at a nearby home center from the next time.
This review is about item#06584785.
Attach a support to an existing pole or the like.
4
From Japan
On 2014-07-12 07:57:40
Taking this column size into consideration, foot length items are essential. I would like you to add stainless steel products with the same size if possible.
This review is about item#06584785.
Reinforcement of furniture
4
From Japan
On 2014-06-25 12:22:25
no problem
This review is about item#06584776.
For fixing members
4
From Japan
On 2012-10-16 05:27:03
There is no particular dissatisfaction with the product, but the glue after sticking off the product control sticky. When using it in the visible part of the customer, it is hard to remove the glue. I want you to improve so that it will peel cleanly.
This review is about item#06584794.
Used to attach 2 x 4 material to pipe house
4
From Japan
On 2011-07-16 21:17:56
I am allowed to use it conveniently, but the regret is that the length of the leg is marginal. If it is 1 cm longer, it is very usable.
This review is about item#06584751.
Combined with machining sheet metal cross mount
4
From Japan
On 2009-07-02 00:08:00
I am using it without any problem. It is about a month after being installed outdoors, but rust has not yet appeared.
This review is about item#06584794.

Related Products