Buy more than* S$200* and get FREE SHIPPING

U-Shapped Bolt Set, Stainless Steel

4.00 (3)
...see all>
Product Options
ADD TO CART
Dimension T (mm) Dimensions C (mm) Dimensions E (mm) Dimension D (phi mm) Screw Diameter Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Nominal Designation Compatible Pipe Diameter (phi mm) Dimensions L (mm) Dimensions p (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension T (mm) Dimensions C (mm) Dimensions E (mm) Dimension D (phi mm) Screw Diameter Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Nominal Designation Compatible Pipe Diameter (phi mm) Dimensions L (mm) Dimensions p (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 43 7 26 8x80mm - 80 - Stainless steel (SUS304) 1PC 1 BK-575 03375382 9.99 SGD
Shipped after 2018-01-23
- - - - - 60 10 35 10x90mm - 90 - Stainless steel (SUS304) 1PC 1 BK-577 03375407 21.99 SGD
Shipped after 2018-01-22
3 63 30 7 5/16 96 - 18 5/16 60 88 70 Stainless steel (SUS304) 1PC 1 BK-706 06584672 7.99 SGD
Shipped after 2018-01-22
- - - - - 43 7 26 8 - 100 - Stainless steel (SUS304) 1PC 1 BK-576 03375391 16.99 SGD
Shipped after 2018-01-23
- - - - - 62 10 40 10 - 130 - Stainless steel (SUS304) 1PC 1 BK-578 03375416 23.99 SGD
Shipped after 2018-01-23
- - - - - 73 12 48 12 - 150 - Stainless steel (SUS304) 1PC 1 BK-579 03375425 34.99 SGD
Shipped after 2018-01-23
3 22 20 5 1/4 49 - 12.5 1 / 4 inches x 20 mm 20 40 28 Stainless (SUS304) 1PC 1 BK-701 06584627 2.99 SGD
Shipped after 2018-01-22
3 25.5 20 5 1/4 53 - 12.5 1 / 4 inches x 25 mm 25 45 32 Stainless (SUS304) 1PC 1 BK-702 06584636 3.99 SGD
Shipped after 2018-01-22
3 32.5 25 5 1/4 60 - 12.5 1 / 4 inches x 32 mm 32 53 38 Stainless (SUS304) 1PC 1 BK-703 06584645 3.99 SGD
Shipped after 2018-01-22
3 38.5 30 7 5/16 72 - 18 5 / 16 inches x 38 mm 38 74 46 Stainless (SUS304) 1PC 1 BK-704 06584654 6.99 SGD
Shipped after 2018-01-22
3 52 30 7 5/16 85 - 18 5 / 16 inches x 50 mm 50 80 58 Stainless (SUS304) 1PC 1 BK-705 06584663 8.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Installation parts for balcony power generation
2
From Japan
On 2015-11-27 23:47:42
I felt a sense of incompatibility when I purchased 3 items and saw things that arrived, so when I measured with a caliper, there was quite a difference in size between each part. There were individual differences of 1.4 mm maximum at the tip on the nut side, and there was also a difference in size in other parts. If it says even further, I think that there is a difference of 1 mm or more with the dimensions of the item description page posted, or it may be acceptable within the manufacturing standards but management is not sloppy. I used it because it seems to be used as it is adjusted, but it was disappointing.
This review is about item#06584627.
Setting up product display
5
From Japan
On 2014-04-14 07:30:34
I am satisfied with the quality and the delivery schedule.
This review is about item#03375382.
For clamping clothespins
5
From Japan
On 2013-04-02 13:16:26
Because it does not rust because it is made of stainless steel, it looks better than plated and it does not need to be exchanged.
This review is about item#06584654.

Related Products