Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Incombustibility Dimensions D (mm) Bundle Diameter (phi mm) Allowable Temperature (degreeC) Operating Temperature Range (deg C) Dimensions A (mm) UL Standards Dimensions L (mm) Loop Tension Strength Minimum Value(N[kgf]) Type Compatible Tool Color Minimum bundling Diameter (mm) Dimension T (mm) Dimensions C (mm) Maximum Bundle Diameter (phi mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Incombustibility Dimensions D (mm) Bundle Diameter (phi mm) Allowable Temperature (degreeC) Operating Temperature Range (deg C) Dimensions A (mm) UL Standards Dimensions L (mm) Loop Tension Strength Minimum Value(N[kgf]) Type Compatible Tool Color Minimum bundling Diameter (mm) Dimension T (mm) Dimensions C (mm) Maximum Bundle Diameter (phi mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
UL94V-2 14 152 to a maximum of 330 minimum - -40 to +85 8.9 - 1095 780(79.54) - - White - 2.1 9.5 - 13.8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(25PC) 1 AB 1000 86994607 81.99 SGD
Shipped after 2018-03-01
UL94V-2 14 152 to a maximum of 405 minimum - -40 to +85 8.9 - 1325 780(79.54) - - White - 2.1 9.5 - 14 *[No return] You cannot return this product. For details, see FAQ. 1Bag(25PC) 1 AB 1300 86994634 87.99 SGD
Shipped after 2018-03-01
UL94V-2 8.8 2.0 to a maximum of 70 minimum - -40 to +85 4.8 - 270 225(22.94) - - White - 1.5 5 - 9   1Bag(100PC) 1 AB 270 86994643 30.99 SGD
In stock
UL94V-2 14 8.0 to a maximum of 245 minimum - -40 to +85 8.8 - 820 780(79.54) - - White - 1.9 9.5 - 13   1Bag(25PC) 1 AB 800 86994652 60.99 SGD
In stock
- 4.2 - -40 - +85 - 2.2 - 80 80.0(8.16) Standard MK8, MK8-LT, MK3, AIR-SP Milky white 1.0 1.0 3.2 16 4.4   1Bag(100PC) 1 AB 80 02482137 2.99 SGD
In stock
- 4.2 - -40 - +85 - 2.2 - 80 80.0(8.16) Standard MK8, MK8-LT, MK3, AIR-SP Milky white 1.0 1.0 3.2 16 4.4   1Bag(1000PC) 1 AB 80 02482121 15.99 SGD
In stock
- 4.8 - -40 - +85 - 2.5 - 100 80.0(8.16) Standard MK8, MK8-LT, MK3, AIR-SP Milky white 1.0 1.1 3.5 22 4.8   1Bag(100PC) 1 AB 100 02481954 2.99 SGD
In stock
- 4.8 - -40 - +85 - 2.5 - 100 80.0(8.16) Standard MK8, MK8-LT, MK3, AIR-SP Milky white 1.0 1.1 3.5 22 4.8   1Bag(1000PC) 1 AB 100 02481963 21.99 SGD
In stock
- 6.1 - -40 - +85 - 3.5 Compliant 152 133.3(13.60) Standard MK8, MK3, AIR-SP, MK9, MK9RE-F Milky white 1.0 1.2 4.4 36 5.9   1Bag(100PC) 1 AB 150 02481997 4.99 SGD
In stock
- 8.5 - -40 - +85 - 4.7 Compliant 158 222.3(22.68) Standard MK8, MK3, AIR-SP, MK9, MK9RE-F Milky white 1.5 1.3 5.5 35 7.5   1Bag(100PC) 1 AB 160 08037967 -
Discontinued
[x]
- 6.2 - -40 - +85 - 3.6 Compliant 202 133.3(13.60) Standard MK8, MK3, AIR-SP, MK9, MK9RE-F Milky white 1.5 1.2 4.0 50 5.5   1Bag(100PC) 1 AB 190 08037976 10.99 SGD
In stock
- 7.6 - -40 - +85 - 4.6 Compliant 202 225(22.96) Standard MK8, MK3, AIR-SP, MK9, MK9RE-F Milky white 1.5 1.2 5.9 50 7.3   1Bag(100PC) 1 AB 200 02482015 6.99 SGD
In stock
- 8.8 - -40 - +85 - 4.8 Compliant 251 266.7(27.21) Standard MK8, MK3, AIR-SP, MK9, MK9RE-F Milky white 1.5 1.5 5.0 65 9.0   1Bag(100PC) 1 AB 250 02482033 12.99 SGD
In stock
- 8.8 - -40 - +85 - 4.8 Compliant 301 266.7(27.21) Standard MK8, MK3, AIR-SP, MK9, MK9RE-F Milky white 1.5 1.5 5.0 80 9.0   1Bag(100PC) 1 AB 300 02482051 20.99 SGD
In stock
- 13.0 - -40 - +85 - 7.5 Compliant 382 533.4(54.43) Standard MK9, MK11 Milky white 3.0 1.8 6.5 100 10.8   1Bag(50PC) 1 AB 350 02482076 21.99 SGD
In stock
- 8.8 - -40 - +85 - 4.8 Compliant 383 222.3(22.68) Standard MK8, MK3, AIR-SP, MK9, MK9RE-F Milky white 2.5 1.5 6.0 105 8.5   1Bag(100PC) 1 AB 380 02482094 29.99 SGD
In stock
- 12.5 - -40 - +85 - 7.6 - 460 535(54.59) Standard MK9, MK11 Milky white 15.0 1.8 7.6 130 10.6   1Bag(50PC) 1 AB 450 08037985 26.99 SGD
In stock
- 20.0 - -40 - +85 - 13.0 Compliant 541 1109.9(113.26) Standard MK11 Milky white 4.0 2.0 12.0 145 17.0   1Bag(25PC) 1 AB 550 08037994 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 28
4 star 6
3 star 6
2 star 1
1 star 0
Review Rating: 4.49
41 Customer Reviews
The reviews are automatic translation.
Remote control wire binding
5
From Japan
On 2017-12-20 14:43:26
I am useful because the price is cheap. I mainly use 150 and 300.
This review is about item#2481997.
Bundle of wires
5
From Japan
On 2017-11-27 07:58:43
There is no dissatisfaction about the product. I am saved because the number of days from ordering to arrival is short.
This review is about item#02482121.
Electric wiring
5
From Japan
On 2017-10-12 16:02:47
I was looking for it before, but I can thank you for buying it cheaply.
This review is about item#2481954.
For field work
4
From Japan
On 2017-08-07 18:29:57
It is saved because it is delivered as soon as you place an order. I am happy that there is also 10% off.
This review is about item#2481997.
For field work
3
From Japan
On 2017-07-24 08:41:15
It is appreciated because it will be delivered as soon as you place an order, but since you have to be conscious of free shipping over 3 thousand yen each time, even if you buy it, it is easy to buy if you are free shipping.
This review is about item#08037985.
Seat outdoors
5
From Japan
On 2017-07-04 21:14:21
The price is a bit high, but I expect the effect of long-term use. I am expecting how much I will have, but I expect it.
This review is about item#2482033.
For on-site work
4
From Japan
On 2017-06-23 15:21:24
I can search easily, I am saving because delivery is also earlier than other companies.
This review is about item#2482033.
Machine maintenance
5
From Japan
On 2017-06-08 19:52:58
The mount tie in the machine will not function due to deterioration, and it is used for handling wiring etc.
This review is about item#2481954.
Bundle of control lines
5
From Japan
On 2017-05-15 00:56:28
Stable Hellerman Tighton. It is easy to use. . . . . .
This review is about item#02481954.
It is the head family Inshrock Thailand.
5
From Japan
On 2017-04-10 20:49:24
I always read Inshrook Thai, but it is a trademark. This is the first real insulok Thai. I expect it.
This review is about item#2481954.

Related Products