Buy more than* S$200* and get FREE SHIPPING

Bare Blade Terminal, Bt FormS Type

4.57 (7)
Specification
RoHS compliant product HS (high solids) terminal -
...see all>
Product Options
ADD TO CART
Dimension d (phi mm) Conjugation Wire Range (single)(mm) Dimensions B (mm) Electric AWG Wire Conjugation Range (#) CSA Standard Acquisition Dimensions E (mm) UL Standard Acquisition Dimension D (phi mm) Acquired JIS Standard Dimension t (mm) Wire Conjugation Range (strand-wire) (mm2) Dimensions L (mm) Type Dimension G(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (phi mm) Conjugation Wire Range (single)(mm) Dimensions B (mm) Electric AWG Wire Conjugation Range (#) CSA Standard Acquisition Dimensions E (mm) UL Standard Acquisition Dimension D (phi mm) Acquired JIS Standard Dimension t (mm) Wire Conjugation Range (strand-wire) (mm2) Dimensions L (mm) Type Dimension G(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.3 1.14 - 1.82 4.6 16-14 Yes 4.5 Yes 4.2 Nothing 0.85 1.04 - 2.63 17.5 (BT type) S type 13 1Box(100PC) 1 BT 2-13 45320983 15.99 SGD
In stock
2.3 1.14 - 1.82 2.2 16-14 Yes 4.5 Yes 4.2 Nothing 0.85 1.04 - 2.63 13.5 (BT type) 9 1Box(100PC) 1 BT2-9-1 11086783 11.99 SGD
In stock
2.3 1.14 - 1.82 2.8 16-14 Yes 4.5 Yes 4.2 Nothing 0.85 1.04 - 2.63 13.6 (BT type) 9.1 1Box(100PC) 1 BT2-9 11086792 11.99 SGD
In stock
1.7 0.57 to 1.44 2.2 22-16 Yu 4.5 Yu 3.4 Nothing 0.75 0.25 to 1.65 23.0 - 18.5 1Box(100PC) 1 BT 1.25-18 45320965 12.99 SGD
In stock
3.4 1.82 to 2.89 4.5 41983 Yu 6.5 Yu 5.6 Nothing 0.95 2.63 to 6.64 24.5 (BT type) S type 18 1Box(100PC) 1 BT 5.5-18 45321001 24.99 SGD
In stock
1.7 0.57 to 1.44 3.0 22-16 Yu 4.5 Yu 3.4 Nothing 0.75 0.25 to 1.65 15.7 - 11.2 1Box(100PC) 1 BT 1.25-11 45320947 10.99 SGD
In stock
1.7 0.57 to 1.44 2.8 22-16 Yu 4.5 Yu 3.4 Nothing 0.75 0.25 to 1.65 13.6 - 9.1 1Box(100PC) 1 BT 1.25-9 45320974 10.99 SGD
In stock
2.3 1.14 to 1.82 2.2 16-14 Yu 4.5 Yu 4.2 Nothing 0.85 1.04 to 2.63 23.0 - 18.5 1Box(100PC) 1 BT 2-18 45320992 15.99 SGD
In stock
1.7 0.57 to 1.44 3.0 22-16 Yu 4.5 Yu 3.4 Nothing 0.75 0.25 to 1.65 19.1 - 14.6 1Box(100PC) 1 BT 1.25-14 45320956 13.99 SGD
In stock
1.7 0.57 - 1.44 2.2 22-16 Not available 4.5 Not available 3.4 Not available 0.75 0.25 - 1.65 13.5 (BT form) 9.0 1Box(100PC) 1 BT1.25-9-1 11086774 10.99 SGD
In stock
1.7 0.57 - 1.44 2.2 22-16 Available 4.5 Available 3.4 Not available 0.75 0.25 - 1.65 15.0 (BT form) 10.5 1Box(100PC) 1 BT1.25-10-1 06614002 10.99 SGD
In stock
1.7 0.57 - 1.44 3.4 22-16 Available 4.5 Available 3.4 Not available 0.75 0.25 - 1.65 14.8 (BT form) 10.3 1Box(100PC) 1 BT1.25-10 06614011 10.99 SGD
In stock
3.4 1.82 - 2.89 2.8 12-10 available 6.5 available 5.6 non- 0.95 2.63 - 6.64 16.5 (BT form) 10 1Box(100PC) 1 BT5.5-10 06614027 21.99 SGD
In stock
3.4 1.82 - 2.89 4.5 12-10 Available 6.5 Available 5.6 Not available 0.95 2.63 - 6.64 19.5 (BT form) 13.0 1Box(100PC) 1 BT5.5-13 11086801 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Connection of equipment inside control panel
5
From Japan
On 2017-04-27 08:44:59
Since it is a maker item, it can be used with confidence. I ordered and, if there is stock, it was saved because I received it the next day.
This review is about item#11086774.
Wiring work
5
From Japan
On 2016-09-25 03:13:11
I tried collecting the twisted wire cord and putting it in the breaker.
This review is about item#11086783.
Machine repair
5
From Japan
On 2016-06-10 16:47:54
It was easy to use and convenient.
This review is about item#45320965.
Connection of solar power generation
4
From Japan
On 2015-07-17 19:08:22
Since the breaker terminal of the junction box is dedicated to the blade terminal, it must be used. Since it is a special terminal, there is no room for selection and it is a pity that the price is high.
This review is about item#11086801.
Site work
3
From Japan
On 2015-01-30 23:27:27
As a manufacturer, there is no problem.
This review is about item#06614027.
Electrical product assembly
5
From Japan
On 2014-12-25 14:05:37
I think that the quality is stable and it was good to use.
This review is about item#06614002.
Terminal block connection of control equipment
5
From Japan
On 2013-02-19 17:45:36
It is convenient to have it because it is quite possible not to enter this type of printed circuit board terminal board etc of the control device.
This review is about item#11086774.

Related Products