Buy more than* S$200* and get FREE SHIPPING

Bare Crimp-Type Terminal for Copper Wires, Tc FormRod Shaped

4.88 (16)
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Wire Conjugation Range (strand-wire) (mm2) Type Dimension F (phi mm) Dimension d (phi mm) Conjugation Wire Range (single)(mm) Terminal Dimension l (mm) Electric AWG Wire Conjugation Range (#) CSA Standard Acquisition Dimensions E (mm) UL Standard Acquisition Dimension D (phi mm) Acquired JIS Standard Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Wire Conjugation Range (strand-wire) (mm2) Type Dimension F (phi mm) Dimension d (phi mm) Conjugation Wire Range (single)(mm) Terminal Dimension l (mm) Electric AWG Wire Conjugation Range (#) CSA Standard Acquisition Dimensions E (mm) UL Standard Acquisition Dimension D (phi mm) Acquired JIS Standard Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.5 0.25 - 1.65 (TC-type ST-type) rod-shaped 1.5 1.7 0.57 - 1.44 HS (High Solids) 11 22-16 Nothing 4.5 Nothing 3.4 Nothing   1Box(100PC) 1 TC1.25-11S-ST 45320825 8.99 SGD
In stock
22 0.25-1.65 - 1.9 1.7 0.57-1.44 - 13.5 22- 16 - 4.5 - 3.4 - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 TC2-16 66086064 1.99 SGD
Shipped after 2018-04-26
22 0.25-1.65 - 1.9 1.7 0.57-1.44 - 16 22- 16 - 4.5 - 3.4 - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 TC1.25-16 66086046 1.99 SGD
Shipped after 2018-04-26
17.5 0.25-1.65 - 1.5 1.7 0.57-1.44 - 11 22- 16 - 4.5 - 3.4 - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 TC1.25-11S 66086037 1.99 SGD
In stock
17.5 0.25-1.65 - 1.9 1.7 0.57-1.44 - 11 22- 16 - 4.5 - 3.4 - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 TC1.25-11 66086028 1.99 SGD
Shipped after 2018-04-26
17.5 1.04-2.63 - 1.9 2.3 1.14-1.82 - 11 16- 14 - 4.5 - 4.2 - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 TC2-11 66086055 1.99 SGD
Shipped after 2018-04-26
26.0 1.04 to 2.63 (twisted wire) - 1.5 2.3 1.14 to 1.82 - 20.0 16-14 - 4.5 - 4.2 -   1Box(100PC) 1 TC2-20S 06747666 23.99 SGD
In stock
26.0 0.25 to 1.65 - 1.9 1.7 0.57 to 1.44 HS (High-source lid) 20.0 22-16 Yu 4.5 Yu 3.4 Nothing   1Box(100PC) 1 TC 1.25-20 45320852 14.99 SGD
In stock
26 1.04 to 2.63 (TC type) rod-shaped 1.9 2.3 1.44 to 1.82 HS (High-source lid) 20 16-14 Yu 4.5 Yu 4.2 Nothing   1Box(100PC) 1 TC 2-20 45320886 15.99 SGD
In stock
19.5 0.25 to 1.65 - 1.9 1.7 0.57 to 1.44 HS (High-source lid) 11.0 22-16 Nothing 4.5 Nothing 3.4 Nothing   1Box(100PC) 1 TC 1.25-11V-ST 45320834 9.99 SGD
In stock
24.5 0.25 to 1.65 - 1.9 1.7 0.57 to 1.44 HS (High-source lid) 16.0 22-16 Nothing 4.5 Nothing 3.4 Nothing *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TC 1.25-16V-ST 45320843 13.99 SGD
Shipped after 2018-06-08
19.5 1.04 to 2.63 - 1.9 2.3 1.14 to 1.82 HS (High-source lid) 11.0 16-14 Nothing 4.5 Nothing 4.2 Nothing *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TC 2-11V-ST 45320861 16.99 SGD
Shipped after 2018-06-08
24.5 1.04 to 2.63 - 1.9 2.3 1.14 to 1.82 HS (High-source lid) 16.0 16-14 Nothing 4.5 Nothing 4.2 Nothing   1Box(100PC) 1 TC 2-16V-ST 45320877 14.99 SGD
In stock
- - - - - - - - - - - - - -   1Box(100PC) 1 TC 0.75-13.5K-ST 45320816 9.99 SGD
In stock
15.3 0.2 - 0.5 (TC type) Round bar 1.0 1.0 - - 9.5 24-20, 22-20 UL / CSA specified Available 4.5 Available 2.2 Not available   1Box(100PC) 1 TC0.3-9.5 11086573 8.99 SGD
In stock
17.5 0.25 - 1.65 (TC type) Round bar 1.9 1.7 0.57 - 1.44 - 11 22-16 available 4.5 available 3.4 non-   1Box(100PC) 1 TC1.25-11 06632236 8.99 SGD
In stock
17.5 0.25 - 1.65 (TC type) Round bar 1.5 1.7 0.57 - 1.44 - 11 22-16 Available 4.5 Available 3.4 Not available   1Box(100PC) 1 TC1.25-11S 06632245 8.99 SGD
In stock
22 0.25 - 1.65 (TC type) Round bar 1.9 1.7 0.57 - 1.44 - 16 22-16 Available 4.5 Available 3.4 Not available   1Box(100PC) 1 TC1.25-16 06632254 12.99 SGD
In stock
22 0.25 - 1.65 (TC type) Round bar 1.5 1.7 0.57 - 1.44 - 16 22-16 available 4.5 available 3.4 non-   1Box(100PC) 1 TC1.25-16S 06632263 12.99 SGD
In stock
17.5 1.04 - 2.63 (TC type) Round bar 1.9 2.3 1.14 - 1.82 - 11 16-14 Available 4.5 Available 4.2 Not available   1Box(100PC) 1 TC2-11 06632272 10.99 SGD
In stock
17.5 1.04 - 2.63 (TC type) Round bar 1.5 2.3 1.14 - 1.82 - 11 16-14 Available 4.5 Available 4.2 Not available   1Box(100PC) 1 TC2-11S 06632281 10.99 SGD
In stock
22 1.04 - 2.63 (TC type) Round bar 1.9 2.3 1.14 - 1.82 - 16 16-14 available 4.5 available 4.2 non-   1Box(100PC) 1 TC2-16 06632297 14.99 SGD
In stock
22 1.04 - 2.63 (TC type) Round bar 1.5 2.3 1.14 - 1.82 - 16 16-14 available 4.5 available 4.2 non-   1Box(100PC) 1 TC2-16S 06632306 14.99 SGD
In stock
21.0 2.63 - 4.60 (TC type) Round bar 1.9 3.0 1.82 - 2.40 - 11.0 12 available 6.0 available 5.1 nil   1Box(100PC) 1 TC3.5-11S 11086582 18.99 SGD
In stock
21 2.63 - 6.64 (TC type) Round bar 2.7 3.4 1.82 - 2.89 - 11 12-10 Available 6.5 Available 5.6 Not available   1Box(100PC) 1 TC5.5-11 07188185 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.88
16 Customer Reviews
The reviews are automatic translation.
Number of stocks
5
From Japan
On 2018-03-12 15:41:09
Since the fixtures are few, it is for replenishment. Because it was possible to purchase a small amount
This review is about item#66086028.
Connection other than VA code
5
From Japan
On 2018-01-19 19:55:30
Everything other than VA was necessary in the installation of the wiring device, when soldered it was sold.
This review is about item#66086028.
For connection of power sensor and electric wire
5
From Japan
On 2017-11-06 15:11:04
I am very satisfied that things of the desired size are cheaply available at short delivery time.
This review is about item#6632245.
For expansion power supply
5
From Japan
On 2017-10-10 15:28:43
It is easy to crimp with electric pliers. Even at low price it is solid.
This review is about item#66086055.
Connection of equipment inside control panel
5
From Japan
On 2017-04-27 08:49:27
Even after being crimped it was able to use with confidence even though the maker item was made sturdy.
This review is about item#06632297.
Used as terminal of electric wire
5
From Japan
On 2016-03-08 16:51:25
There is no problem such as crimping.
This review is about item#06632245.
Processing thin lines
5
From Japan
On 2015-12-20 22:23:19
It was good that we could use it to connect the wiring to the board.
This review is about item#45320825.
For the Sansui amplifier's speaker terminal
5
From Japan
On 2015-10-27 20:40:56
It can be used for all terminals with through holes. In that sense it is more versatile than the Y letter.
This review is about item#06632272.
The sequence control circuit makes it easy to connect electric wires to terminals such as relays
5
From Japan
On 2014-06-18 16:00:49
It can crimp the most frequently used 1.25 φ to 2.0 φ stranded wire (electric wire), it is very convenient and cheap to price.
This review is about item#06632272.
Connection
5
From Japan
On 2013-12-01 23:36:32
Short delivery time is fine.
This review is about item#06632245.

Related Products