Buy more than* S$200* and get FREE SHIPPING

Insulation Coating Crimp-Type Sleeves for Copper Wires, B TypeTg

5.00 (14)
Rated Voltage (V)
300
...see all>
Product Options
ADD TO CART
CSA Standard Acquisition Electric AWG Wire Conjugation Range (#) UL Standard Acquisition Dimension D (phi mm) Acquired JIS Standard Dimensions L (mm) Wire Conjugation Range (strand-wire) (mm2) Operating Temperature Range (deg C) Color Type Color (Insulators) Specification Insulator Shape Incombustibility Nominal Sectional Area (mm2) Material (insulator) Model Dimension d (phi mm) Dimension l (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
CSA Standard Acquisition Electric AWG Wire Conjugation Range (#) UL Standard Acquisition Dimension D (phi mm) Acquired JIS Standard Dimensions L (mm) Wire Conjugation Range (strand-wire) (mm2) Operating Temperature Range (deg C) Color Type Color (Insulators) Specification Insulator Shape Incombustibility Nominal Sectional Area (mm2) Material (insulator) Model Dimension d (phi mm) Dimension l (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yes 16-14 Nothing 3.9 Nothing 25.5 1.04 - 2.63 -40 - +75 Red For butt (B type) - RoHS compliant - UL94V-0 - Polyvinyl chloride - 2.3 15   1Box(100PC) 1 TGVB-2R 11088366 25.99 SGD
In stock
- 22-18 - 2.6 - 25.5 0.3 to 0.75 -40 to +75 Yellow - - - - UL94V-0 - Polyvinyl chloride - 1.4 15.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TGVB-0.5 45328394 18.99 SGD
Shipped after 2018-03-06
Yu 41983 - 5.4 - 27.5 2.63 to 6.64 -40 to +75 Yellow (B type) TG - - - UL94V-0 - Polyvinyl chloride - 3.5 15   1Box(100PC) 1 TGVB-5.5 45328403 24.99 SGD
In stock
Not available 22-18 Not available 2.6 Not available 24.0 0.3 - 0.75 -40 - +75 Transparent FOR THE BUTT, (TYPE B) - RoHS compliant - UL94V-0 - Polyvinyl chloride (PVC) - 1.4 11.5   1Box(100PC) 1 TGVB-0.5CLR 11088384 12.99 SGD
In stock
Available 22-16 None 3.2 None 25.5 0.3 - 1.65 -40 - +75 Red FOR BUTT WELDING JOINT (TYPE B) - RoHS compliant - UL94V-0 - Polyvinyl chloride (PVC) - 1.7 15.0   1Box(100PC) 1 TGVB-1.25R 02501764 13.99 SGD
In stock
Available 22-16 Not available 3.2 Not available 25.5 0.3 - 1.65 -40 - +75 Transparent FOR THE BUTT, (TYPE B) - RoHS compliant - UL94V-0 - Polyvinyl chloride (PVC) - 1.7 15.0   1Box(100PC) 1 TGVB-1.25CLR 06794706 13.99 SGD
In stock
Available 22-16 Not available 3.2 Not available 25.5 0.3 - 1.65 -40 - +75 Blue FOR THE BUTT, (TYPE B) - RoHS compliant - UL94V-0 - Polyvinyl chloride (PVC) - 1.7 15.0   1Box(100PC) 1 TGVB-1.25BLU 06794715 21.99 SGD
In stock
Available 22-16 Not available 3.2 Not available 25.5 0.3 - 1.65 -40 - +75 Yellow FOR THE BUTT, (TYPE B) - RoHS compliant - UL94V-0 - Polyvinyl chloride (PVC) - 1.7 15.0   1Box(100PC) 1 TGVB-1.25Y 06794724 21.99 SGD
In stock
- 16-14 - 3.9 - 25.5 1.04 - 2.63 -40 - +75 Transparent FOR THE BUTT, (TYPE B) Transparent RoHS compliant TG form UL94V0 2 Vinyl chloride For butt 2.3 15.0   1Box(100PC) 1 TGVB-2-CLR 06887587 18.99 SGD
In stock
Available 16-14 None 3.9 None 25.5 1.04 - 2.63 -40 - +75 Blue FOR BUTT WELDING JOINT (TYPE B) - RoHS compliant - UL94V-0 - Polyvinyl chloride (PVC) - 2.3 15.0   1Box(100PC) 1 TGVB-2BLU 02501773 18.99 SGD
In stock
Available 16-14 Not available 3.9 Not available 25.5 1.04 - 2.63 -40 - +75 Yellow FOR THE BUTT, (TYPE B) - RoHS compliant - UL94V-0 - Polyvinyl chloride (PVC) - 2.3 15.0   1Box(100PC) 1 TGVB-2Y 11088375 25.99 SGD
In stock
- 12-10 - 5.4 - 27.5 2.63 - 6.64 -40 - +75 Transparent For butt (Type B) Transparent RoHS compliant TG form UL94V0 5.5 Vinyl chloride For butt 3.4 15.0   1Box(100PC) 1 TGVB-5.5-CLR 06887596 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
14 Customer Reviews
The reviews are automatic translation.
wiring
5
From Japan
On 2017-10-29 21:08:28
It is used for wiring work. Since it is an item of NICHIF, it has high reliability, and there is no problem at all in use.
This review is about item#6794706.
Wiring work of equipment
5
From Japan
On 2017-08-24 14:35:49
Easy to use when using crimp sleeve (B type) with convenient insulation coating, wiring work.
This review is about item#11088384.
Product production
5
From Japan
On 2017-06-08 08:43:41
Because it is not frequently used, it is very much appreciated that it is sold in units of one bag.
This review is about item#06794706.
Used when dividing into two
5
From Japan
On 2017-02-26 21:22:18
Although unit price is high, reliability is enough and it is easy to use crimping tool for insulation coating.
This review is about item#6887596.
Disconnection of disconnection of equipment tool etc.
5
From Japan
On 2015-10-02 19:42:08
good
This review is about item#06794706.
Butt joint connection
5
From Japan
On 2015-02-13 11:59:08
It is easy to use, inexpensive and satisfied. Quality is also no problem.
This review is about item#11088384.
Relay of electric wire
5
From Japan
On 2013-03-28 16:15:29
I need it enough. Since it is a transparent cover, the certainty of connection can be recognized.
This review is about item#06887587.
Wiring repair
5
From Japan
On 2012-10-04 07:45:44
It is a product that is easy to use because the covering is transparent and easy to check the insertion condition of the wire.
This review is about item#06794706.
For repair
5
From Japan
On 2012-09-22 00:08:17
Then buy
This review is about item#06887587.
Connection of wires
5
From Japan
On 2012-09-17 13:09:47
It is transparent so you can check it.
This review is about item#06887587.

Related Products