Buy more than* S$200* and get FREE SHIPPING

Chip CCMT-SU

4.00 (1)
Corner Height Tolerance (mm)
+/-0.08-+/-0.2
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.15
Relief Angle (degree)
7
Thickness Tolerance (mm)
+/-0.13
...see all>
Product Options
ADD TO CART
Thickness (mm) Thickness s (mm) Material Blade Length l (mm) Corner R (mm) Corner Radius (mm) Conventional Manufacturer Model Number Nose Radius r (mm) Inscribed Circle Diameter (phi mm) Cutting Blade Length (mm) Breaker Rake Angle (degree) Hole Diameter (phi mm) Hole Diameter d1 (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Thickness s (mm) Material Blade Length l (mm) Corner R (mm) Corner Radius (mm) Conventional Manufacturer Model Number Nose Radius r (mm) Inscribed Circle Diameter (phi mm) Cutting Blade Length (mm) Breaker Rake Angle (degree) Hole Diameter (phi mm) Hole Diameter d1 (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.38 - AC2000 - - 0.2 CCMP830ESU 0.2 6.35 6.4 - 2.8 - 1box(10pc) 1 CCMT060202N-SU 05873034 62.99 SGD
Shipped after 2018-06-01
2.38 - AC530U - - 0.2 - - 6.35 6.4 - - - 1box(10pc) 1 CCMT060202N-SU 41289543 62.99 SGD
Shipped after 2018-05-30
2.38 - T3000Z - - 0.2 - - 6.35 6.4 - - - 1box(10pc) 1 CCMT060202N-SU 41289604 62.99 SGD
Shipped after 2018-06-01
2.38 - AC610M - - 0.4 - - 6.35 6.4 - - - 1box(10pc) 1 CCMT060204N-SU 41289735 62.99 SGD
Shipped after 2018-05-31
2.38 - AC610M - - 0.8 - - 6.35 6.4 - - - 1box(10pc) 1 CCMT060208N-SU 41289823 62.99 SGD
Shipped after 2018-06-01
3.97 - T1500A - - 0.2 - - 9.525 9.7 - - - 1box(10pc) 1 CCMT09T302N-SU 41289954 65.99 SGD
Shipped after 2018-05-31
3.97 - AC810P - - 0.8 - - 9.525 9.7 - - - 1box(10pc) 1 CCMT09T308N-SU 41290514 84.99 SGD
Shipped after 2018-05-30
4.76 - AC810P - - 0.8 - - 12.7 12.9 - - - 1box(10pc) 1 CCMT120408N-SU 41290627 139.99 SGD
Shipped after 2018-06-01
2.38 - AC610M - - 0.2 - - 6.35 6.4 - - - 1box(10pc) 1 CCMT060202N-SU 41289552 62.99 SGD
Shipped after 2018-06-01
2.38 - AC520U - - 0.8 - - 6.35 6.4 - - - 1box(10pc) 1 CCMT060208N-SU 41289805 62.99 SGD
Shipped after 2018-06-01
3.97 - AC610M - - 0.8 - - 9.525 9.7 - - - 1box(10pc) 1 CCMT09T308N-SU 41290496 86.99 SGD
Shipped after 2018-05-30
2.38 - T110A - - 0.4 CCMP831ESU 0.4 6.35 6.4 - 2.8 - 1box(10pc) 1 CCMT060204N-SU 05873217 49.99 SGD
Shipped after 2018-05-31
2.38 - T1500Z - - 0.4 - - 6.35 6.4 - - - 1box(10pc) 1 CCMT060204NSU 58074344 62.99 SGD
Shipped after 2018-05-31
3.97 - T1500Z - - 0.2 - - 9.525 9.7 - - - 1box(10pc) 1 CCMT09T302NSU 58074387 84.99 SGD
Shipped after 2018-05-30
2.38 - T1000A - - 0.2 - - 6.35 6.4 - - - 1box(10pc) 1 CCMT060202NSU 58074301 49.99 SGD
Shipped after 2018-06-01
3.97 - T1000A - - 0.2 - - 9.525 9.7 - - - 1box(10pc) 1 CCMT09T302NSU 58074371 65.99 SGD
Shipped after 2018-06-01
2.38 - T1500Z - - 0.2 - - 6.35 6.4 - - - 1box(10pc) 1 CCMT060202NSU 58074317 62.99 SGD
Shipped after 2018-05-31
2.38 - T1000A - - 0.8 - - 6.35 6.4 - - - 1box(10pc) 1 CCMT060208NSU 58074353 49.99 SGD
Shipped after 2018-06-01
3.97 - T1500Z - - 0.4 - - 9.525 9.7 - - - 1box(10pc) 1 CCMT09T304NSU 58074414 84.99 SGD
Shipped after 2018-05-30
2.38 - T1500Z - - 0.8 - - 6.35 6.4 - - - 1box(10pc) 1 CCMT060208NSU 58074362 62.99 SGD
Shipped after 2018-05-30
3.97 - T1500Z - - 0.8 - - 9.525 9.7 - - - 1box(10pc) 1 CCMT09T308NSU 58074457 84.99 SGD
Shipped after 2018-05-30
2.38 2.38 T1200A 6.4 0.4 0.4 CCMP831ESU 0.4 6.35 6.4 8 2.8 2.8 1box(10pc) 1 CCMT060204N-SU 05873226 -
Discontinued
[x]
2.38 - AC630M - - 0.4 - - 6.35 6.4 - - - 1box(10pc) 1 CCMT060204N-SU 41289744 61.99 SGD
Shipped after 2018-06-01
3.97 - AC610M - - 0.2 - - 9.525 9.7 - - - 1box(10pc) 1 CCMT09T302N-SU 41289911 84.99 SGD
Shipped after 2018-06-01
2.38 - T3000Z - - 0.4 - - 6.35 6.4 - - - 1box(10pc) 1 CCMT060204N-SU 41289787 62.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Lathe cutting
4
From Japan
On 2016-08-05 23:23:51
It fits the byte holder I have, so it was nice to use it immediately. Sharpness was not good.
This review is about item#05873226.

Related Products