Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
...see all>
Product Options
ADD TO CART
Conventional Manufacturer Model Number Breaker Nose Radius r (mm) Egocentric Inscribed Circle Tolerance (mm) Work Material Inscribed Circle Diameter (phi mm) Grade Cutting Blade Length (mm) Shape Hole Diameter (phi mm) Type Thickness (mm) Hole Diameter d1 (phi mm) Material Thickness s (mm) Holes With/Whithout Corner Height Tolerance (mm) Cutting Range Corner Radius (mm) Blade Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conventional Manufacturer Model Number Breaker Nose Radius r (mm) Egocentric Inscribed Circle Tolerance (mm) Work Material Inscribed Circle Diameter (phi mm) Grade Cutting Blade Length (mm) Shape Hole Diameter (phi mm) Type Thickness (mm) Hole Diameter d1 (phi mm) Material Thickness s (mm) Holes With/Whithout Corner Height Tolerance (mm) Cutting Range Corner Radius (mm) Blade Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
CNMG431EGU - 0.4 - +/-0.05-+/-0.15 - 12.7 - 12.9 - 5.16 - 4.76 - AC2000 - - +/-0.08-+/-0.2 - 0.4 - 1box(10pc) 1 CNMG120404N-GU 05874215 -
Discontinued
[x]
- - - - +/-0.05-+/-0.15 - 12.7 - 12.9 - - - 4.76 - AC810P - - +/-0.08-+/-0.2 - 0.4 - 1box(10pc) 1 CNMG120404N-GU 41292246 64.99 SGD
Shipped after 2018-06-27
- - - - +/-0.05-+/-0.15 - 9.525 - 9.7 - - - 3.18 - AC2000 - - +/-0.08-+/-0.2 - 0.8 - 1box(10pc) 1 CNMG090308N-GU 41291756 -
Discontinued
[x]
- - - - +/-0.05-+/-0.15 - 12.7 - 12.9 - - - 4.76 - T1500A - - +/-0.08-+/-0.2 - 0.4 - 1box(10pc) 1 CNMG120404N-GU 41292255 68.99 SGD
Shipped after 2018-06-27
- - - - +/-0.05-+/-0.15 - 12.7 - 12.9 - - - 4.76 - AC530U - - +/-0.08-+/-0.2 - 1.2 - 1box(10pc) 1 CNMG120412N-GU 41293883 64.99 SGD
Shipped after 2018-06-29
- - - - +/-0.05-+/-0.15 - 12.7 - 12.9 - - - 4.76 - AC810P - - +/-0.08-+/-0.2 - 1.2 - 1box(10pc) 1 CNMG120412N-GU 41293892 64.99 SGD
Shipped after 2018-06-29
- GU 0.4 Without +/-0.05 - +/-0.15 M (stainless steel) 12.7 Class M - 80 degree diamond shape - Negative - 5.16 AC630M 4.76 Available +/-0.08 - +/-0.2 Pocky type general cutting - 12.9 1Box(10PC) 1 CNMG120404N-GU 08217675 63.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products