Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hole Diameter d1 (phi mm)
5.16
Thickness s (mm)
4.76
Blade Length l (mm)
12.9
Breaker
GU
Nose Radius r (mm)
0.8
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
12.7
...see all>
Product Options
ADD TO CART
Corner Height Tolerance (mm) Holes With/Whithout Conventional Manufacturer Model Number Inscribed Circle Tolerance (mm) Egocentric Work Material Grade Corner Radius (mm) Shape Cutting Blade Length (mm) Material Thickness (mm) Type Iinscribed Circle Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corner Height Tolerance (mm) Holes With/Whithout Conventional Manufacturer Model Number Inscribed Circle Tolerance (mm) Egocentric Work Material Grade Corner Radius (mm) Shape Cutting Blade Length (mm) Material Thickness (mm) Type Iinscribed Circle Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0.08-+/-0.2 - CNMG432EGU +/-0.05-+/-0.15 - - - 0.8 - 12.9 AC830P 4.76 - 12.7 1box(10pc) 1 CNMG120408N-GU 10922222 63.99 SGD
In stock
+/-0.08 - +/-0.2 available - +/-0.05 - +/-0.15 Without P (steel) M class - Rhombus 80degree - AC820P - negative - 1Box(10PC) 1 CNMG120408N-GU 34819382 68.99 SGD
In stock
+/-0.08-+/-0.2 Available CNMG432EGU +/-0.05-+/-0.15 nothing P (steel) Class M - 80 degree diamond shape - AC2000 - Negative 12.7 1Box(10PC) 1 CNMG120408N-GU 05874845 -
Discontinued
[x]
+/-0.08-+/-0.2 Available - +/-0.05-+/-0.15 nothing P (steel)/K (cast iron) Class M - 80 degree diamond shape - AC700G - Negative 12.7 1Box(10PC) 1 CNMG120408N-GU 06297943 -
Discontinued
[x]
+/-0.08 - +/-0.2 Available - +/-0.05 - +/-0.15 Without M (stainless steel) Class M - 80 degree diamond shape - AC630M - Negative 12.7 1Box(10PC) 1 CNMG120408N-GU 08217684 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
NC lathe, stainless steel, iron processing
5
From Japan
On 2014-03-03 23:45:01
We use it because it scrapes stainless steel well. The edge strength also lasts well. It is a convenient tip that can be used for iron and carbon steel.
This review is about item#08217684.

Related Products