Buy more than* S$200* and get FREE SHIPPING

Holes With/Whithout
Available
Conventional Manufacturer Model Number
CNMG432ENG
Breaker
General Pocky type for cutting
Nose Radius r (mm)
0.8
Relief Angle (degree)
0
Egocentric
No rants
Inscribed Circle Diameter (phi mm)
12.7
Cutting Blade Length (mm)
12.9
Work Material
P (steel)
Grade
M class
Hole Diameter (phi mm)
5.16
Thickness (mm)
4.76
Shape
80 degree Rhombic
Material
AC2000
Type
Negative
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 CNMG120408N-UG 05875231 63.73 SGD
Shipped after 2017-08-21
ADD TO CART

Related Products