Buy more than* S$200* and get FREE SHIPPING

Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
...see all>
Product Options
ADD TO CART
Shape Corner Radius (mm) Cutting Range Material Inscribed Circle Diameter (phi mm) Blade Length l (mm) Type Cutting Blade Length (mm) Conventional Manufacturer Model Number Thickness (mm) Breaker Iinscribed Circle Diameter d (phi mm) Nose Radius r (mm) Breaker Existence Slot Hole Breaker Rake Angle (degree) Inscribed Circle Tolerance (mm) Hole Shape Egocentric Corner Height Tolerance (mm) Work Material Hole Diameter d1 (phi mm) Grade Thickness s (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Corner Radius (mm) Cutting Range Material Inscribed Circle Diameter (phi mm) Blade Length l (mm) Type Cutting Blade Length (mm) Conventional Manufacturer Model Number Thickness (mm) Breaker Iinscribed Circle Diameter d (phi mm) Nose Radius r (mm) Breaker Existence Slot Hole Breaker Rake Angle (degree) Inscribed Circle Tolerance (mm) Hole Shape Egocentric Corner Height Tolerance (mm) Work Material Hole Diameter d1 (phi mm) Grade Thickness s (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 degree Rhombic - medium cutting AC2000 - 12.9 Negative - CNMG432EUP - UP type for general cutting Pokey type 12.7 0.8 Double-sided available 10 +/-0.05-+/-0.15 Cylindrical nothing +/-0.08-+/-0.2 P (steel) 5.16 Class M 4.76 1Box(10PC) 1 CNMG120408N-UP 05875335 -
Discontinued
[x]
- 1.2 - AC630M 12.7 - - 12.9 - 4.76 - - - - - - +/-0.05-+/-0.15 - - +/-0.08-+/-0.2 - - - - 1box(10pc) 1 CNMG120412N-UP 41294513 64.99 SGD
Shipped after 2018-04-27
- 1.2 - G10E 19.05 - - 19.3 - 6.35 - - - - - - +/-0.05-+/-0.15 - - +/-0.08-+/-0.2 - - - - 1box(10pc) 1 CNMG190612N-UP 41295782 159.99 SGD
Shipped after 2018-04-27
- - Medium cutting EH20Z - 12.9 - - CNMG432EUP - UP type general cutting Pocky type 12.7 0.8 Both sides Yes 10 +/-0.05 to +/-0.15 Cylindrical None +/-0.08 to +/-0.2 - 5.16 M-class 4.76 1Box(10PC) 1 CNMG120408N-UP 05875362 64.99 SGD
Shipped after 2018-04-26
- - Medium cutting AC3000 - 12.9 - - CNMG432EUP - UP type general cutting Pocky type 12.7 0.8 Both sides Yes 10 +/-0.05 to +/-0.15 Cylindrical None +/-0.08 to +/-0.2 P (steel) 5.16 M-class 4.76 1Box(10PC) 1 CNMG120408N-UP 05875344 -
Discontinued
[x]
- 1.2 - AC530U 12.7 - - 12.9 - 4.76 - - - - - - +/-0.05-+/-0.15 - - +/-0.08-+/-0.2 - - - - 1box(10pc) 1 CNMG120412N-UP 41294504 64.99 SGD
Shipped after 2018-04-27
- 1.2 - AC510U 12.7 - - 12.9 - 4.76 - - - - - - +/-0.05-+/-0.15 - - +/-0.08-+/-0.2 - - - - 1box(10pc) 1 CNMG120412N-UP 41294486 64.99 SGD
Shipped after 2018-04-27
- 1.2 - AC520U 12.7 - - 12.9 - 4.76 - - - - - - +/-0.05-+/-0.15 - - +/-0.08-+/-0.2 - - - - 1box(10pc) 1 CNMG120412N-UP 41294495 64.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products