Buy more than* S$200* and get FREE SHIPPING

Conventional Manufacturer Model Number
CNMM432EHG
Breaker
For heavy cutting , Pocky type
Nose Radius r (mm)
0.8
Slot Hole
with a hole
Relief Angle (degree)
0degree
Egocentric
No liberty
Inscribed Circle Diameter (phi mm)
12.7
Cutting Blade Length (mm)
12.9
Grade
Class M
Hole Diameter (phi mm)
516
Thickness (mm)
4.76
Shape
80 degree Rhombic
Material
AC2000
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 CNMM120408N-HG 05877365 129.90 SGD
In stock
ADD TO CART

Related Products