Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Conventional Manufacturer Model Number Breaker Tolerance (mm) Relief Angle (degree) Edge Processing Inscribed Circle Diameter (phi mm) Blade Length l (mm) Cutting Blade Length (mm) Inscribed Circle Tolerance (mm) Work Material Thickness Tolerance (mm) Tolerance Thickness T (mm) Thickness (mm) Egocentric Shape Pricision Material Holes With/Whithout Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conventional Manufacturer Model Number Breaker Tolerance (mm) Relief Angle (degree) Edge Processing Inscribed Circle Diameter (phi mm) Blade Length l (mm) Cutting Blade Length (mm) Inscribed Circle Tolerance (mm) Work Material Thickness Tolerance (mm) Tolerance Thickness T (mm) Thickness (mm) Egocentric Shape Pricision Material Holes With/Whithout Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 0.075 - - - - - - - - - - - - - - ACP300 - 1box(10pc) 1 SDKN42MT 32742062 73.99 SGD
In stock
- - 0.075 - - - - - - - - - - - - - - ACP200 - 1box(10pc) 1 SDKN42MT 32742071 73.99 SGD
Shipped after 2018-05-30
SDKN42MT-W - - 15 Negative land 12.7 3.0 - +/-0.075 - +/-0.025 - 3.18 - None - Standard Class T250A None 1Box(10PC) 1 SDKN42MT-W 05900246 60.99 SGD
Shipped after 2018-05-29
SDKN42M for Cutting difficult-cutting materials - 15 - 12.7 - 12.7 - K (cast iron) - +/-0.075 - 3.18 - 90degree squareuare - G10E Not available 1Box(10PC) 1 SDKN42M 05900151 55.99 SGD
In stock
SDKN42MT For cutting difficult-to-cut materials - 15 - 12.7 - 12.7 - P (steel) - +/-0.075 - 3.18 - 90degree square - A30N None 1Box(10PC) 1 SDKN42MT 05484035 55.99 SGD
In stock
SDKN42MT For cutting difficult-to-cut materials. - 15 - 12.7 - 12.7 - P (steel) - +/-0.075 - 3.18 - 90-degree squareuare - T250A Without 1Box(10PC) 1 SDKN42MT 05484071 55.99 SGD
In stock
SDKN42MT for Cutting difficult-cutting materials - 15 - 12.7 - 12.7 - P (steel) /M (stainless steel) - +/-0.075 - 3.18 - 90degree squareuare - ACZ350 Not available 1Box(10PC) 1 SDKN42MT 05900194 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Cutting
3
From Japan
On 2017-10-25 15:05:52
I bought it for wait for the chips I had been using until the previous time was bad
This review is about item#5484071.
Cutting with milling cutter
5
From Japan
On 2015-12-22 23:33:39
ACP 200 and 300 are separately used depending on the material such as stainless steel and SCM SKD! The price is also cheap and it can be used quite well. The finish is beautiful It is a commodity that I do not buy and lose!
This review is about item#32742071.
Cutting of 304
5
From Japan
On 2015-12-09 21:54:43
It is durable against the austenitic stainless steel such as 304 from the cotton chips of the original monotary. If it is a ferritic system such as 430, it is enough for a monotaro chip
This review is about item#05484035.
fries
5
From Japan
On 2015-09-10 21:48:31
I am using it for stainless cutting! It's okay not to tip it well because it does not cut comma 5 mm only once, but it is a good tip for stainless steel! The cutting surface is beautifully finished if you change the tip frequently depending on the quality of the material
This review is about item#32742062.
Cutting of steel materials
5
From Japan
On 2015-03-03 13:07:26
As the price is offered cheaply, it is very helpful as a consumable item
This review is about item#05484071.
SUS 304, 316, 316 L, etc.
5
From Japan
On 2013-10-11 23:15:46
It is stable cutting with stainless steel processing.
This review is about item#32742062.
Stainless steel surface processing
4
From Japan
On 2013-09-11 13:12:45
Besides, I use it because I do not know any more stainless steel chips. If there is a new tip suitable for stainless steel machining more than this, we will consider it.
This review is about item#05900194.
Milling
5
From Japan
On 2013-04-24 22:23:39
I always use it! It is most at 45c! I use it by rough grinding when I tip it, other material skd sks I am using all the foundry etc. I am missing but it's quite useful, so it's fine. Various kinds of chips are dedicated exclusively but they can also cut quite well with this chip even with high price.
This review is about item#05484071.

Related Products