Buy more than* S$200* and get FREE SHIPPING

Holes With/Whithout
Not available
Conventional Manufacturer Model Number
SEKN42MT
Breaker
for Cutting difficult-cutting materials
Relief Angle (degree)
20
Inscribed Circle Diameter (phi mm)
12.7
Cutting Blade Length (mm)
12.7
Work Material
P (steel)/M (stainless steel)
Tolerance
+/-0.075
Thickness (mm)
3.18
Shape
90degree squareuare
Material
ACZ350
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 SEKN42MT 05901086 -
Discontinued
[x]
ADD TO CART

Related Products