Buy more than* S$200* and get FREE SHIPPING

Conventional Manufacturer Model Number
SFKN12T3AZTN
Relief Angle (degree)
25
Inscribed Circle Diameter (phi mm)
12.7
Cutting Blade Length (mm)
12.7
Tolerance
+/-0.075
Thickness (mm)
3.97
...see all>
Product Options
ADD TO CART
Work Material Holes With/Whithout Breaker Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Work Material Holes With/Whithout Breaker Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
P (steel) None For cutting difficult-to-cut materials 90degree square T250A 1Box(10PC) 1 SFKN12T3AZTN 05484437 90.99 SGD
In stock
- Without For cutting difficult-to-cut materials. 90-degree squareuare A30N 1Box(10PC) 1 SFKN12T3AZTN 05484403 90.99 SGD
In stock
ADD TO CART

Related Products