Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Conventional Manufacturer Model Number
TEEN43TR
Breaker
For corner cutting of steel, cast iron, stainless steel
Relief Angle (degree)
20
Inscribed Circle Diameter (phi mm)
12.7
Thickness (mm)
4.76
...see all>
Product Options
ADD TO CART
Slot Hole Holes With/Whithout Egocentric Work Material Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Slot Hole Holes With/Whithout Egocentric Work Material Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Without hole - Right hand P (steel) Triangle A30N 1Box(10PC) 1 TEEN43TR 05910326 94.99 SGD
In stock
- Not available Right P (steel)/M (stainless steel) 60 degree Triangle ACZ350 1Box(10PC) 1 TEEN43TR 05910301 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It was used for processing of molds
4
From Japan
On 2016-04-08 08:52:12
Because the trading company was closed during GW, I bought it here. Although quality is not a problem, since the price is somewhat higher for the monotaro, it does not repeat.
This review is about item#05910326.

Related Products