NoteBuy more than* S$200* and get FREE SHIPPING

Conventional Manufacturer Model Number
TNPR330FFY
Dimension d1(phi mm)
3.81
Dimension d (phi mm)
9.525
Dimension l (mm)
16.5
Dimension S (mm)
4.76
Dimension r (mm)
0.2
Work Material
P (steel)
Material
T1200A
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 TNGG160402R-FY 05916285 87.56 SGD
Shipped after 2016-12-12

Related Products