Buy more than* S$200* and get FREE SHIPPING

Insert

5.00 (1)
Corner Height Tolerance (mm)
+/-0.025
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
...see all
Product Options
ADD TO CART
Thickness s (mm) Hole Diameter (phi mm) Holes With/Whithout Shape Cutting Range Material Blade Length l (mm) Type Conventional Manufacturer Model Number Breaker Nose Radius r (mm) Corner Radius (mm) Egocentric Cutting Blade Length (mm) Inscribed Circle Diameter (phi mm) Thickness (mm) Work Material Hole Diameter d1 (phi mm) Grade Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness s (mm) Hole Diameter (phi mm) Holes With/Whithout Shape Cutting Range Material Blade Length l (mm) Type Conventional Manufacturer Model Number Breaker Nose Radius r (mm) Corner Radius (mm) Egocentric Cutting Blade Length (mm) Inscribed Circle Diameter (phi mm) Thickness (mm) Work Material Hole Diameter d1 (phi mm) Grade Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.76 3.81 - - - ST10P 16.5 - TNPR331M UM 0.4 0.4 - 16.5 9.525 4.76 - 3.81 - 1box(10pc) 1 TNGG160404R-UM 05916741 71.27 SGD
Shipped after 2017-03-31
4.76 3.81 Yu - General cutting selfish with type U10E 16.5 - TNPR331M UM 0.4 - Right - 9.525 - - 3.81 Class G 1Box(10PC) 1 TNGG160404R-UM 05916766 71.28 SGD
Shipped after 2017-03-28
- - - - - T1200A - - TNPR432M - - 0.8 - 22 12.7 4.76 - - - 1box(10pc) 1 TNGG220408R-UM 05917432 189.90 SGD
Shipped after 2017-03-28
4.76 3.81 - - - ST20E 16.5 - TNPR331M UM 0.4 0.4 - 16.5 9.525 4.76 - 3.81 - 1box(10pc) 1 TNGG160404R-UM 05916757 71.27 SGD
Shipped after 2017-03-27
4.76 3.81 Available Equilateral triangle 60 degree for General type cutting with hand T1200A 16.5 Negative TNPR330M UM 0.2 - Right - 9.525 - P (steel) 3.81 Class G 1Box(10PC) 1 TNGG160402R-UM 05916337 71.28 SGD
Shipped after 2017-03-27
4.76 3.81 Available 60 degree equilateral triangle for General type cutting with hand T1200A 16.5 Negative TNPR331M UM 0.4 - Right - 9.525 - P (steel) 3.81 Class G 1Box(10PC) 1 TNGG160404R-UM 05916705 72.23 SGD
Shipped after 2017-03-27
4.76 3.81 available Equilateral triangle 60 degree For general cutting, with handle type T1500A 16.5 Negative TNPR331M UM 0.4 - Right - 9.525 - P (steel) 3.81 Class G 1Box(10PC) 1 TNGG160404R-UM 35483226 63.72 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rough cutting
5
From Japan
On 2014-07-15 13:30:10
No problem we have used in the cutting of mild steel material.
This review is about item#35483226.

Related Products