Buy more than* S$200* and get FREE SHIPPING

Relief Angle (degree)
0
Inscribed Circle Diameter (phi mm)
9.525
...see all>
Product Options
ADD TO CART
Cutting Range Shape Blade Length l (mm) Material Conventional Manufacturer Model Number Type Breaker Corner Radius (mm) Nose Radius r (mm) Cutting Blade Length (mm) Inscribed Circle Tolerance (mm) Thickness (mm) Thickness Tolerance (mm) Corner Height Tolerance (mm) Egocentric Hole Diameter d1 (phi mm) Work Material Thickness s (mm) Grade Holes With/Whithout Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Range Shape Blade Length l (mm) Material Conventional Manufacturer Model Number Type Breaker Corner Radius (mm) Nose Radius r (mm) Cutting Blade Length (mm) Inscribed Circle Tolerance (mm) Thickness (mm) Thickness Tolerance (mm) Corner Height Tolerance (mm) Egocentric Hole Diameter d1 (phi mm) Work Material Thickness s (mm) Grade Holes With/Whithout Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 16.5 ST20E TNPR331M - UM 0.4 0.4 16.5 +/-0.025 4.76 +/-0.13 +/-0.025 - 3.81 - 4.76 - - 3.81 1box(10pc) 1 TNGG160404R-UM 05916757 71.99 SGD
In stock
- - 16.5 ST10P TNPR331M - UM 0.4 0.4 16.5 +/-0.025 4.76 +/-0.13 +/-0.025 - 3.81 - 4.76 - - 3.81 1box(10pc) 1 TNGG160404R-UM 05916741 71.99 SGD
Shipped after 2018-01-22
General cutting selfish with type - 16.5 U10E TNPR331M - UM - 0.4 - +/-0.025 - +/-0.13 +/-0.025 Right 3.81 - 4.76 Class G Yu 3.81 1Box(10PC) 1 TNGG160404R-UM 05916766 72.99 SGD
Shipped after 2018-01-19
- - - ST20E - - - 1.2 - 16.5 +/-0.025 4.76 +/-0.13 +/-0.025 - - - - - - - 1box(10pc) 1 TNGG160412R-UM 41332602 72.99 SGD
Shipped after 2018-01-22
- - - T1500Z - - - 0.2 - 16.5 +/-0.025 4.76 +/-0.13 +/-0.025 - - - - - - - 1box(10pc) 1 TNGG160402L-UM 58081432 93.99 SGD
Shipped after 2018-01-19
- - - ST20E - - - 0.2 - 16.5 +/-0.025 4.76 +/-0.13 +/-0.025 - - - - - - - 1box(10pc) 1 TNGG160402L-UM 41331893 72.99 SGD
Shipped after 2018-01-22
- - - H1 - - - 0.8 - 16.5 +/-0.025 4.76 +/-0.13 +/-0.025 - - - - - - - 1box(10pc) 1 TNGG160408L-UM 41332453 72.99 SGD
Shipped after 2018-01-23
- - - T1500Z - - - 0.4 - 16.5 +/-0.025 4.76 +/-0.13 +/-0.025 - - - - - - - 1box(10pc) 1 TNGG160404L-UM 58081545 95.99 SGD
Shipped after 2018-01-22
- - - T1500A - - - 1.2 - 16.5 +/-0.025 4.76 +/-0.13 +/-0.025 - - - - - - - 1box(10pc) 1 TNGG160412L-UM 41332584 72.99 SGD
Shipped after 2018-01-22
- - - T1500Z - - - 0.8 - 16.5 +/-0.025 4.76 +/-0.13 +/-0.025 - - - - - - - 1box(10pc) 1 TNGG160408R-UM 58081694 95.99 SGD
Shipped after 2018-01-22
- - - T1500Z - - - 0.4 - 16.5 +/-0.025 4.76 +/-0.13 +/-0.025 - - - - - - - 1box(10pc) 1 TNGG160404R-UM 58081597 93.99 SGD
Shipped after 2018-01-19
- - - T1500Z - - - 0.8 - 16.5 +/-0.025 4.76 +/-0.13 +/-0.025 - - - - - - - 1box(10pc) 1 TNGG160408L-UM 58081633 93.99 SGD
Shipped after 2018-01-19
- - - ST15E - - - 0.4 - 16.5 +/-0.025 4.76 +/-0.13 +/-0.025 - - - - - - - 1box(10pc) 1 TNGG160404R-UM 41332401 72.99 SGD
Shipped after 2018-01-23
- - - T1500Z - - - 0.2 - 16.5 +/-0.025 4.76 +/-0.13 +/-0.025 - - - - - - - 1box(10pc) 1 TNGG160402R-UM 58081493 93.99 SGD
Shipped after 2018-01-19
- - - T3000Z - - - 0.2 - 16.5 +/-0.025 4.76 +/-0.13 +/-0.025 - - - - - - - 1box(10pc) 1 TNGG160402L-UM 41331911 93.99 SGD
Shipped after 2018-01-19
- Equilateral triangle - T1200A TNPL331M Negative For general cutting - 0.4 16.5 - 4.76 - - Left - P (steel) - Class G available 3.81 1Box(10PC) 1 TNGG160404L-UM 05916504 -
Discontinued
[x]
for General type cutting with hand Equilateral triangle 60 degree 16.5 T1200A TNPR330M Negative UM - 0.2 - +/-0.025 - +/-0.13 +/-0.025 Right 3.81 P (steel) 4.76 Class G Available 3.81 1Box(10PC) 1 TNGG160402R-UM 05916337 -
Discontinued
[x]
for General type cutting with hand 60 degree equilateral triangle 16.5 T1200A TNPR331M Negative UM - 0.4 - +/-0.025 - +/-0.13 +/-0.025 Right 3.81 P (steel) 4.76 Class G Available 3.81 1Box(10PC) 1 TNGG160404R-UM 05916705 -
Discontinued
[x]
For general cutting, with handle type Equilateral triangle 60 degree 16.5 T1500A TNPR331M Negative UM - 0.4 - +/-0.025 - +/-0.13 +/-0.025 Right 3.81 P (steel) 4.76 Class G available 3.81 1Box(10PC) 1 TNGG160404R-UM 35483226 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
lathe manufacturing
3
From Japan
On 2017-02-26 20:36:43
Sharpness is also good, I use it every day without particular trouble.
This review is about item#5916504.
Side finish machining of steel
5
From Japan
On 2013-07-17 21:53:42
Until now, it was working at STI 10, but it took a long time to finish with finishing, but if this is done, satisfactory results will be obtained continuously. very good.
This review is about item#05916504.

Related Products