Buy more than* S$200* and get FREE SHIPPING

Conventional Manufacturer Model Number
TNMR331M
Nose Radius r (mm)
0.4
Relief Angle (degree)
0
Egocentric
Right
Inscribed Circle Diameter (phi mm)
9.525
...see all
Product Options
ADD TO CART
Blade Length l (mm) Work Material Breaker Hole Diameter (phi mm) Inscribed Circle Tolerance (mm) Thickness (mm) Thickness Tolerance (mm) Shape Grade Type Material Corner Height Tolerance (mm) Hole Diameter d1 (phi mm) Thickness s (mm) Holes With/Whithout Cutting Range Cutting Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length l (mm) Work Material Breaker Hole Diameter (phi mm) Inscribed Circle Tolerance (mm) Thickness (mm) Thickness Tolerance (mm) Shape Grade Type Material Corner Height Tolerance (mm) Hole Diameter d1 (phi mm) Thickness s (mm) Holes With/Whithout Cutting Range Cutting Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16.5 - UM - +/-0.05 to +/-0.15 - +/-0.13 - M-class - T110A +/-0.08 to +/-0.2 3.81 4.76 Yu General cutting selfish with type - 1Box(10PC) 1 TNMG160404R-UM 05918911 63.72 SGD
Shipped after 2017-04-04
- P (steel) For general cutting 3.81 - 4.76 - Equilateral triangle M class Negative T1200A - - - Available - 16.5 1Box(10PC) 1 TNMG160404R-UM 05918936 -
Discontinued
[x]
ADD TO CART

Related Products