Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Holes With/Whithout
Available
Conventional Manufacturer Model Number
TNMG332ENG
Breaker
General Pocky type for cutting
Nose Radius r (mm)
0.8
Relief Angle (degree)
0
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
16.5
Work Material
P (steel)
Grade
M class
Hole Diameter (phi mm)
3.81
Thickness (mm)
4.76
Shape
Triangle
Material
AC2000
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 TNMG160408N-UG 05919487 64.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products