Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Purpose
Finishing - for light cutting
Breaker Rake Angle (degree)
0
Corner Height Tolerance (mm)
+/-0.025
Hole Diameter d1 (phi mm)
3.4
Thickness s (mm)
3.18
Blade Length l (mm)
11.0
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
11
Thickness Tolerance (mm)
+/-0.13
Egocentric
Left
Inscribed Circle Diameter (phi mm)
6.35
Grade
Class G
...see all>
Product Options
ADD TO CART
Holes With/Whithout Conventional Manufacturer Model Number Breaker Nose Radius r (mm) Work Material Shape Material Type Breaker Existence Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Holes With/Whithout Conventional Manufacturer Model Number Breaker Nose Radius r (mm) Work Material Shape Material Type Breaker Existence Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yu TPGG221L - 0.4 - - ST10P - - 1Box(10PC) 1 TPGT110304L-SD 05924581 76.99 SGD
Shipped after 2018-06-22
Available TPGG22YL For Light cutting 0.2 P (steel) Equilateral triangle 60 degree T1200A Positive - 1Box(10PC) 1 TPGT110302L-SD 05924371 -
Discontinued
[x]
Available TPGG221L For Light cutting 0.4 P (steel) Equilateral triangle 60 degree T1200A Positive - 1Box(10PC) 1 TPGT110304L-SD 05924563 -
Discontinued
[x]
Available TPGG221L SD type, for light cutting 0.4 P (steel) Equilateral triangle 60 degree T1500A Positive Single-sided 1Box(10PC) 1 TPGT110304L-SD 35483235 76.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Processed product production
5
From Japan
On 2017-04-14 15:39:20
It is used for original production such as cutting and cutting.
This review is about item#5924563.
Chip for inner diameter machining of lathe
3
From Japan
On 2014-10-08 20:24:59
In order to do lathe processing, I received only a turning tool for my friend. Since the screw tip wrench is not attached, work was not possible. I did not like the tip of the lathe so I emailed to Mr. Monotaro early. Response is quick, so please check it quickly. I bought this product. I was saved because I was able to work. I think that I will continue to use Monotaro in the future.
This review is about item#05924563.

Related Products