Buy more than* S$200* and get FREE SHIPPING

VAsolid drill VSD type

Purpose
Dies steel (about 250HB), cast iron, light alloy metal
Flute Length l (mm)
38
Dimension W (mm)
0.25xD
Overall Length L (mm)
65
Point Angle (Degree)
118
...see all
Product Options
ADD TO CART
Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.3 1PC 1 VSD053 05748434 28.17 SGD
Shipped after 2017-03-31
5.0 1PC 1 VSD050 05748407 23.12 SGD
In stock
5.2 1PC 1 VSD052 05748425 28.17 SGD
In stock
ADD TO CART

Related Products