Buy more than* S$200* and get FREE SHIPPING

VAsolid drill VSD type

Purpose
Dies steel (about 250HB), cast iron, light alloy metal
Flute Length l (mm)
50
Dimension W (mm)
0.25xD
Overall Length L (mm)
100
Point Angle (Degree)
118
...see all
Product Options
ADD TO CART
Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.7 1PC 1 VSD087 05748766 56.55 SGD
Shipped after 2017-02-27
8.0 1PC 1 VSD080 05748696 47.36 SGD
In stock
8.5 1PC 1 VSD085 05748741 51.81 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products