Buy more than* S$200* and get FREE SHIPPING

Coin type alkaline battery

4.25 (8)
Nominal Voltage (V)
1.5
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages Mass (g/piece) Standard Discharge Current (mA) Nominal Capacity (mAh) Main Unit Dimensions (Diameter phi xHeight H)(mm) Operating Temperature Range (deg C) Type Application Using Recommended Expiration Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Mass (g/piece) Standard Discharge Current (mA) Nominal Capacity (mAh) Main Unit Dimensions (Diameter phi xHeight H)(mm) Operating Temperature Range (deg C) Type Application Using Recommended Expiration Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 1623 - - - 11.6x5.4 -10-+60 - - - 1pack(4pc) 1 LR44 4BSC 19347222 5.99 SGD
Shipped after 2018-04-23
4 1623 - - - 11.6x5.4 -10-+60 - - - 1pack(2pc) 1 LR44 2BSC 19347213 2.99 SGD
Shipped after 2018-04-23
4 1623 - - - 11.6x5.4 -10-+60 - - - 1pack(6pc) 1 LR44 6BSC 19347238 7.99 SGD
Shipped after 2018-04-23
- - - - - -10 - +60 LR44 (alkaline) - 2 years 1Pack(2PC) 1 LR44 2BS 37184034 -
Discontinued
[x]
- - - - - -10 to +60 LR43 (alkali) Games / calculator / pedometer - 1PC 1 LR43 1BS 02444041 1.99 SGD
Shipped after 2018-04-23
- 1.8 100 60 11.6x5.4 -10 to +60 LR44 (alkali) Games / calculator / pedometer / radio - 1PC 1 LR44 1BS 02444057 1.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Battery for measurement tool
5
From Japan
On 2016-02-10 19:25:19
Although it sells at convenience stores, because the unit price is cheap, I am placing it for purchase of other products.
This review is about item#19347213.
Digital calipers etc.
4
From Japan
On 2015-04-08 23:10:43
It is cheap and good. As we use it frequently, we are always stocking reserve.
This review is about item#02444057.
Pocket Computer
5
From Japan
On 2014-09-15 21:11:40
There is no problem with use for now. It will be saved if there is a price of 10 pieces at half of the current price.
This review is about item#02444041.
For watch battery replacement
5
From Japan
On 2013-11-20 09:58:24
It is a good product.
This review is about item#02444057.
Calipers Calculator
4
From Japan
On 2013-04-09 08:44:44
There is sustainability despite the cheap price
This review is about item#02444057.
Batteries such as measuring instruments
5
From Japan
On 2012-09-06 12:58:05
It can be used without any problem. And it is cheap. I think that it is totally cheaper than buying at home center or other mail order.
This review is about item#02444057.
As a spare battery such as calipers
1
From Japan
On 2012-03-19 19:00:35
The recommended use date was shorter than I expected. I hope if there was an introduction of the deadline.
This review is about item#02444041.
I used it for remote control
5
From Japan
On 2009-11-10 13:06:17
There was no problem.
This review is about item#02444057.

Related Products