Buy more than* S$200* and get FREE SHIPPING

Maxell Manganese dry cell, Super Power Ace Black

4.50 (10)
Mass (g/piece)
106
Diameter x Length L (phi mmxmm)
34.2x61.5
Specification
Shrink pack
...see all>
Product Options
ADD TO CART
Type External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
D type battery - - 1Pack(2PC) 1 R20PU(BN)2P 02444093 2.99 SGD
In stock
Single 1 type 130x33x60 (one pack) -10 To 55 1Pack(4PC) 1 R20PU(BN)4P 02444084 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Wall clock
5
From Japan
On 2017-09-29 09:33:14
It is very long-lasting. I thought that it would be okay if it were not alkaline for watches.
This review is about item#2444084.
For measuring instruments
3
From Japan
On 2017-04-29 15:44:50
It is ordinary It is not possible nor impossible There is no constant and it can be used stably Re-purchase schedule
This review is about item#2444093.
Battery for stove
4
From Japan
On 2016-05-23 15:33:22
Characteristics of lithium and manganese are described and helpful! Long-lasting ritium
This review is about item#02444093.
Exchange
5
From Japan
On 2015-11-13 16:18:09
good
This review is about item#02444084.
Factory equipment
3
From Japan
On 2015-08-29 11:49:37
Normal upper class. . .
This review is about item#02444084.
Parameter backup of machine tool
5
From Japan
On 2014-04-09 07:28:48
It is a feeling that I gained reasonably with a maker item. It is specified manganese batteries by exchange every year. Manganese batteries are getting less. I am saved.
This review is about item#02444084.
Gas range
5
From Japan
On 2013-06-10 09:58:22
There is no problem when it is taken out periodically.
This review is about item#02444093.
So-called flashlight, used for a short time.
5
From Japan
On 2013-03-15 05:34:30
It is used for four lights in series. When I want to investigate a machine breakdown etc., I am in trouble if I can not use it in emergency. Alkaline battery looks good, but it is low internal resistance, so I dare use manganese because there is a possibility of bulb shortage. Though it is the best reason why the price is cheap. There are distrustful feelings because there are many times leakage of alkaline batteries. Well, since there are variations due to serial use, one unavoidable one will pull other legs, but since they seem to be getting weakened, it seems that they are getting weakened, so when examining the individual voltages, they were declining very well. Actually, it was a recognition from the past experience that there are variations in batteries that are not useless, and there are still many still usable guys, but regarding this product (everyone is so recent?) Quality The management seems to be lagging. Is it about 3 packs so it's reliable? Though it is a result. Dare to speak, the low temperature characteristics seem to be weak. A bastard in a barn (the area is now at most about 0 degrees below the ground) is weakened early. However, it may be a natural story on the characteristics of the battery, so it is not a drawback of this product. I think I will keep using it for a while. Neighborhood mass merchandising stores do not have manganese batteries and so on.
This review is about item#02444084.
I use it for ignition of gas appliances.
5
From Japan
On 2010-05-08 12:15:09
Manganese batteries that are cheap in price often have variations in quality and will take a second step towards purchasing, but with regard to this dry battery, the quality is stable and we are able to purchase with confidence.
This review is about item#02444084.
When replacing batteries such as watch.
5
From Japan
On 2009-09-11 06:34:08
I hope the price is cheap.
This review is about item#02444084.

Related Products