Buy more than* S$200* and get FREE SHIPPING

Color Printer Papers

5.00 (2)
Basis Weight (g/m2)
70
Whiteness (%)
80
...see all>
Product Options
ADD TO CART
Size Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
B4 364x 257 vertical side 1PC(500Sheet) 1 KB-FL54 00650781 -
Discontinued
[x]
B5 Vertical 257x width 182 1PC(500Sheet) 1 KB-FL55 00650806 16.99 SGD
In stock
A3 420 long x 297 wide 1PC(500Sheet) 1 KB-FL58 00650824 43.99 SGD
In stock
A4 297 long x 210 wide 1PC(500Sheet) 1 KB-FL59 00650842 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Color Copy
5
From Japan
On 2017-08-03 15:36:02
The price is high, quality is good, so it seems to last long and it is very good.
This review is about item#650842.
Document output for presentation and promotional POP output
5
From Japan
On 2014-07-28 10:53:42
Compatibility with color laser printers is outstanding. The paper is neither thick nor thin, exquisite balance. The semi-glossy surface has good coloring, and it is not biased toward a specific color. There is no problem without double-sided printing and there is no problem. I think that it is relatively inexpensive and high performance printer paper.
This review is about item#00650824.

Related Products