Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Paper Label for Color Laser & Color Copies

4.50 (2)
Paper Thickness (micro m)
Label body: 63, total thickness: 140
Basis Weight (g/m2)
Total thickness: 141
Whiteness (%)
82
Size
A4
...see all>
Product Options
ADD TO CART
Green Purchasing Law Surface Mounting Lanel Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Surface Mounting Lanel Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 27 face 56x25 1PC(20Sheet) 1 LBP-F696N 00655347 14.99 SGD
In stock
- 24 face 66x35 1PC(20Sheet) 1 LBP-F694 00655331 14.99 SGD
In stock
- No cut 210 x 297 1PC(20Sheet) 1 LBP-F690 06542277 14.99 SGD
In stock
- 12 labels 84x42 1PC(20Sheet) 1 LBP-F692 00655313 14.99 SGD
In stock
- 24 surfaces 64x33.9 1PC(20Sheet) 1 LBP-F7159-20 00655365 14.99 SGD
In stock
- 21 labels 63.5x38.1 1PC(20Sheet) 1 LBP-F7160-20 00655383 14.99 SGD
In stock
Compatible Cut to 84 pieces 11.1x46 1Pack(100Sheet) 1 LBP-F7656-100 08431281 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Use as product label
4
From Japan
On 2013-03-08 15:27:04
Especially big dissatisfaction
This review is about item#00655383.
After packing processed goods, input the product number, the product number, the product name and use it.
5
From Japan
On 2008-11-08 21:51:40
I am satisfied with just a good size label.
This review is about item#00655365.

Related Products