Buy more than* S$200* and get FREE SHIPPING

NC Copying Book, No CarbonBill

5.00 (2)
Number of Lines
7 lines
Size
B6 horizontal
Dimension (mm)
Vertical 128x horizontal 188
Specification
First sheet: bill (copy), second sheet: bill
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 U-324N 00715093 3.67 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
事務処理
5
From Japan
On 2017-07-20 16:52:05
いつも使っているメーカーの物ですので、非常に満足しております。
This review is about item#715093.
Invoice
5
From Japan
On 2013-06-14 20:43:25
Very satisfied.
This review is about item#00715093.

Related Products