Buy more than* S$200* and get FREE SHIPPING

NC Copying Book, No CarbonWholesale

4.33 (3)
Number of Lines
5 lines
Dimensions (Vetical x Horizontal) (mm)
91x134
Type
Duplicate
Size
B7 horizontal
Dimension (mm)
Length 91 x width 134
Specification
2 sheets copy
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 U-361N 00715312 2.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
A partition
3
From Japan
On 2016-05-27 08:48:05
Classic
This review is about item#00715312.
accounting
5
From Japan
On 2013-04-01 13:35:21
I'm glad
This review is about item#00715312.
Issuing invoices and quotes
5
From Japan
On 2011-02-20 22:51:08
It clears easily because it develops clearly. The number of columns to write is exactly right.
This review is about item#00715312.

Related Products