Buy more than* S$200* and get FREE SHIPPING

Note Paper for Copying

4.25 (4)
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) Paper Thickness (g/m2) Number of Sheets Rule Width (mm) Basis Weight (g/m2) Ruled Line Number of Lines Size Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Paper Thickness (g/m2) Number of Sheets Rule Width (mm) Basis Weight (g/m2) Ruled Line Number of Lines Size Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
182 257 38 50 - - - - B5 - 1copy(50sheet) 1 Kochi -25 N 27161986 22.99 SGD
In stock
257 364 38 50 - - - - B4 - 1copy(50sheet) 1 Coffee-5N 27161995 41.99 SGD
In stock
- - - - 5 (no grid rules and frames) 38 5mm grid, blue print Length 52 x Width 36 A4 297 long x 210 wide 1PC(50Sheet) 1 KOHI - 15N 00719871 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Site drawing
3
From Japan
On 2016-04-02 22:19:43
It is convenient for filling in the site on the spot.
This review is about item#00719871.
Minutes, Design Ideas
5
From Japan
On 2015-09-10 23:16:04
Since it is a simple grid, it is convenient to take vertical and horizontal balance, such as when writing a simple chart during the minutes. Moreover, I feel that it is easy to use as an idea book of mechanical design for the same reason. There is nothing to say if the price is comparable to general report paper, but it is too greedy.
This review is about item#00719871.
Making teaching materials
5
From Japan
On 2015-07-15 23:27:02
Since word processor software and mobile phones are easily converted to kanji, I feel a sense of crisis going away for words, decided to change handwriting like old, I bought this copy note. However, now it seems that demand is decreasing naturally, I feel that it is somewhat expensive. However, the characters are irregular, and although the appearance may be bad indeed, I am planning to go with this style in the future.
This review is about item#00719871.
Draft of the report etc.
4
From Japan
On 2008-05-12 16:09:38
Because it is low price it is easy to purchase. In addition, because it is internet sale, I think that I can purchase without going for themselves.
This review is about item#00719871.

Related Products